COXREELS EN-N-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3NZA

COXREELS EN-N-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length

Item: CF3NZA Model: EN-N-325Cross Ref: 29PY25
In Stock

Get it by Wednesday, Jun 11

€469.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
Hose Length25 ft.
Inside Dia.3/8"
Max. Pressure300 psi
Mounting Size4" x 5"
Outside Dia.5/8"
Overall Height18 22/25"
Overall Length19"
Overall Width6 22/25"
Hose IncludedYes
Hose Inside Dia.3/8"
Hose Outside Dia.5/8"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)47.94
Ship length (cm)48.26
Ship width (cm)17.46
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthInside Dia.Outside Dia.Swivel MaterialReel MaterialPrice
COXREELS EN-N-150 Spring Return Hose Reel, 1/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FPW 33N131 EN-N-150Yes18 22/25"19"6 22/25"1/4"1/2"BrassSteel€470.32
COXREELS EN-N-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3NYX EN-N-125-18 22/25"19"6 22/25"1/4"1/2"--€434.28
COXREELS EN-N-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3NYY EN-N-135Yes18 22/25"19"6 22/25"1/4"1/2"Brass-€454.61
COXREELS EN-N-160 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 60 Feet Length | CF3NYZ EN-N-160Yes21 3/4"21 22/25"8 1/2"1/4"1/2"Brass-€526.68
COXREELS EN-N-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 35 Feet Length | CF3NZB EN-N-335-18 22/25"19"6 22/25"3/8"5/8"--€481.40
COXREELS EN-N-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3NZC EN-N-350Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass-€587.66
COXREELS EN-N-360 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 60 Feet Length | CF3NZD EN-N-360Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass-€609.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EN-N-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length
€469.39 /unit