COXREELS EN-N-150 Spring Return Hose Reel, 1/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FPW 33N131

COXREELS EN-N-150 Spring Return Hose Reel, 1/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure

Item: CE9FPW Model: EN-N-150Cross Ref: 33N131
In Stock

Get it by Thursday, Jun 12

€470.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
ApplicationAir, Water, Antifreeze
Base Motion TypeStationary
Base Size6" x 6"
Bearing ConstructionPermanently Lubricated
Bearing TypePermanent Lubricated
BearingsPermanently Lubricated
Corrosion ResistanceYes
Drive TypeSpring Return
Drive Type - Hose ReelsSpring Return
Duty RatingHeavy Duty
EnclosedYes
Enclosed ReelYes
Fasteners IncludedNo
FinishPowder Coated
Finish - Hose ReelsPowder Coated
For Dual HoseNo
Hose ColorBlue , Red
Hose Fitting A GenderMale
Hose Fitting A MaterialBrass
Hose Fitting B GenderMale
Hose Fitting B MaterialBrass
Hose IncludedYes
Hose Inside Dia.1/4"
Hose Length50 ft.
Hose MaterialPVC
Hose Reel Primary ApplicationAir, Water
Housing MaterialSteel
IncludesHose, Hose Guard, Hose Stop
Includes Hose StopYes
Includes Leader HoseNo
Inside Dia.1/4"
LatchLocking
Latch TypeLocking
Max. Pressure300 psi
Max. Temp.150°F
MediaAir, Oil, Water
Mounting Size4" x 5"
Number Of Mounting Holes4
Outside Dia.1/2"
Overall Height18 22/25"
Overall Length19"
Overall Width6 22/25"
Pedestal TypeSingle Pedestal
Reel MaterialSteel
Seal MaterialNitrile
Seal TypeNitrile
Speed Limited RetractionNo
Spiral Hose GuardNo
Swivel Inlet GenderFemale
Swivel MaterialBrass
Swivel Outlet GenderMale
Twin Hose CompatibleNo
Bearing TypePermanently Lubricated
Enclosed ReelYes
Hose Inside Dia.1/4"
Hose Outside Dia.1/2"

Shipping Info:

Ship weight (kg) 23.4
Ship height (cm)47.94
Ship length (cm)48.26
Ship width (cm)17.46
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthInside Dia.Outside Dia.Swivel MaterialReel MaterialPrice
COXREELS EN-N-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3NYX EN-N-125-18 22/25"19"6 22/25"1/4"1/2"--€434.28
COXREELS EN-N-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3NYY EN-N-135Yes18 22/25"19"6 22/25"1/4"1/2"Brass-€454.61
COXREELS EN-N-160 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 60 Feet Length | CF3NYZ EN-N-160Yes21 3/4"21 22/25"8 1/2"1/4"1/2"Brass-€526.68
COXREELS EN-N-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3NZA EN-N-325-18 22/25"19"6 22/25"3/8"5/8"--€469.39
COXREELS EN-N-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 35 Feet Length | CF3NZB EN-N-335-18 22/25"19"6 22/25"3/8"5/8"--€481.40
COXREELS EN-N-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3NZC EN-N-350Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass-€587.66
COXREELS EN-N-360 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 60 Feet Length | CF3NZD EN-N-360Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass-€609.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EN-N-150 Spring Return Hose Reel, 1/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure
€470.32 /unit