COXREELS EN-N-160 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 60 Feet Length | CF3NYZ

COXREELS EN-N-160 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 60 Feet Length

Item: CF3NYZ Model: EN-N-160
In Stock

Get it by Wednesday, Jun 11

€526.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Hose Reel
Base Size6" x 6"
BearingsPermanently Lubricated
Drive Type - Hose ReelsSpring Return
Enclosed ReelYes
Finish - Hose ReelsPowder Coated
Hose IncludedYes
Hose Length60 ft.
Housing MaterialSteel
IncludesEnclosed Hose Reel - Enclosed Spring Driven Hose Reel - Low Pressure Spring Driven Hose Reel - Retractable Reel - Air Compressor Reel
Inside Dia.1/4"
Max. Pressure300 psi
MediaAir, Oil, Water
Mounting Size4" x 5"
Outside Dia.1/2"
Overall Height21 3/4"
Overall Length21 22/25"
Overall Width8 1/2"
Seal TypeNitrile
Swivel MaterialBrass
Bearing TypePermanently Lubricated
Drive TypeSpring Return
FinishPowder Coated
Hose Inside Dia.1/4"
Hose Outside Dia.1/2"
Seal MaterialNitrile

Shipping Info:

Ship weight (kg) 29.25
Ship height (cm)55.25
Ship length (cm)55.56
Ship width (cm)21.59
Country of OriginUS

Product Variants

ProductModelHose IncludedOverall HeightOverall LengthOverall WidthInside Dia.Outside Dia.Swivel MaterialReel MaterialPrice
COXREELS EN-N-150 Spring Return Hose Reel, 1/4 Inch Size, 50 Feet Capacity, 300 Psi Max Pressure | CE9FPW 33N131 EN-N-150Yes18 22/25"19"6 22/25"1/4"1/2"BrassSteel€470.32
COXREELS EN-N-125 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 25 Feet Length | CF3NYX EN-N-125-18 22/25"19"6 22/25"1/4"1/2"--€434.28
COXREELS EN-N-135 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 35 Feet Length | CF3NYY EN-N-135Yes18 22/25"19"6 22/25"1/4"1/2"Brass-€454.61
COXREELS EN-N-325 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 25 Feet Length | CF3NZA EN-N-325-18 22/25"19"6 22/25"3/8"5/8"--€469.39
COXREELS EN-N-335 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 35 Feet Length | CF3NZB EN-N-335-18 22/25"19"6 22/25"3/8"5/8"--€481.40
COXREELS EN-N-350 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 50 Feet Length | CF3NZC EN-N-350Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass-€587.66
COXREELS EN-N-360 Spring Return Hose Reel, Low Pressure, 3/8 Inch Inner Dia., 60 Feet Length | CF3NZD EN-N-360Yes21 3/4"21 22/25"8 1/2"3/8"5/8"Brass-€609.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS EN-N-160 Spring Return Hose Reel, Low Pressure, 1/4 Inch Inner Dia., 60 Feet Length
€526.68 /unit