COXREELS 439-2 Swivel, 1/2 Inch FNPT, NPT | CJ3PNJ

COXREELS 439-2 Swivel, 1/2 Inch FNPT, NPT

Item: CJ3PNJ Model: 439-2Cross Ref: 290YK5
In Stock

Get it by Monday, Jun 16

€79.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Includes SealYes
Inlet GenderFemale
MaterialBrass
Outlet GenderFemale
Angle90°
For Reel Series100, 1125, 1275, C, DP, E, P, S, SG, SH, SP, VA Series
For Use With Mfr. Model Number112-4-75, 1125-4-100, 1125-4-100-A, 1125-4-100-C, 1125-4-100-E, 1125-4-200, 1125-4-200-E, 1125-4-325, 1125-4-325-A, 1125-4-325-E, 1125-4-450, 1125-4-500, 117-4-225, 117-4-225-CM, 117-4-225-DM, 117-4-350, 1275-4-100-C, 1275-4-150-C, 1275-4-200-C, 1275-4-50-C, C-LP-425-425, C-LPL-425-425, C-MP-425-425, C-MP-430-430, C-MPL-425-425, C-MPL-430-430, DLPL-3100, DLPL-350, DLPL-375, DLPL-4100, DLPL-450, DLPL-475, DMPL-3100, DMPL-350, DMPL-375, DMPL-4100, DMPL-450, DMPL-475, E-LP-430, E-LP-450, E-LPL-430,
Inlet Swivel Configuration1/2" FNPT
Inlet Thread Size1/2"-14
Inlet TypeNPT
Maximum Operating Pressure3000 psi
Maximum Operating Temperature300°F
Minimum Operating Pressure0 psi
Minimum Operating Temperature-60°F
Outlet Swivel Configuration1/2" FNPT
Outlet Thread Size1/2"-14
Outlet TypeNPT
Seal MaterialEPDM
Vacuum Rating29 in. hg

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel Brass 1/2 Inch Npt Inlet | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€75.31
COXREELS 15257-1 Swivel Zinc Plated Steel 1 In Npt Inlet | AA2BFW 10C519 15257-1SteelFemale-4000 psiFemaleYes-90°€112.73
COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB 7707SteelMaleMelonized-FemaleYes--€126.59
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 433BrassFemale--Female-Nitrile-€75.31
COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD 7231-2SteelFemaleNickel Plated-FemaleYes--€184.80
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 8970Steel-Nickel Plated-FemaleYesNitrile-€125.05
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 521-1SteelFemaleZinc Plated-FemaleYes--€110.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 439-2 Swivel, 1/2 Inch FNPT, NPT
€79.46 /unit