COXREELS 20288 Swivel, 1 1/2 Inch FNPT, 600 PSI Max Operating Pressure | CJ3PLP

COXREELS 20288 Swivel, 1 1/2 Inch FNPT, 600 PSI Max Operating Pressure

Item: CJ3PLP Model: 20288Cross Ref: 33N165
In Stock

Get it by Monday, Jun 16

€56.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Inlet GenderFemale
MaterialAluminum
Seal MaterialNitrile
Angle180°
For Reel SeriesV-1175, V-SP, VA-1175, VA-DP Series
For Use With Mfr. Model NumberV-1175-850, V-SLPL-825, VA-1175-850, VA-DLPL-825
Includes SealYes
Inlet Swivel Configuration1-1/2" FNPT
Inlet Thread Size1 1/2"-11 1/2
Inlet TypeNPT
Maximum Operating Pressure600 psi
Maximum Operating Temperature250°F
Minimum Operating Pressure0 psi
Minimum Operating Temperature-40°F
Vacuum Rating29 in. hg

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel Brass 1/2 Inch Npt Inlet | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€75.31
COXREELS 15257-1 Swivel Zinc Plated Steel 1 In Npt Inlet | AA2BFW 10C519 15257-1SteelFemale-4000 psiFemaleYes-90°€112.73
COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB 7707SteelMaleMelonized-FemaleYes--€126.59
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 433BrassFemale--Female-Nitrile-€75.31
COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD 7231-2SteelFemaleNickel Plated-FemaleYes--€184.80
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 8970Steel-Nickel Plated-FemaleYesNitrile-€125.05
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 521-1SteelFemaleZinc Plated-FemaleYes--€110.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 20288 Swivel, 1 1/2 Inch FNPT, 600 PSI Max Operating Pressure
€56.36 /unit