COXREELS 20214 Bumper Stop, Rubber, 1 Inch Hose Dia | CH9TWJ

COXREELS 20214 Bumper Stop, Rubber, 1 Inch Hose Dia

Item: CH9TWJ Model: 20214Cross Ref: 33N167
In Stock

Get it by Tuesday, Jun 10

€65.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Bumper Stop
For Number Of Hoses1
IncludesHardware
MaterialRubber
ShapeCircle
For Hose Diameter1"
For Hose Outside Dia. Range1.40" to 1.62"
For Use With Mfr. Model NumberSLP-625, SLP-650, SLP-675, SLPF-625, SLPF-650, SLPF-675, SMP-650, SMP-675, TMP-N-650, TSH-N-635, TSH-N-650, TSHF-N-635, TSHF-N-650, XTM-LP-650, XTM-MP-650, XTMF-LP-650
Hose Stop Overall Width2"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelFor Number Of HosesMaterialShapePrice
COXREELS 633 Bumper Stop, Rubber, 1/2 Inch Hose Dia, 3 1/2 Inch Hose Stop Overall Outside Dia. | CH9TWE 6332RubberCircle€21.53
COXREELS 430 Bumper Stop, Rubber, Circle | CH9TWF 4301RubberCircle€26.80
COXREELS 20216 Bumper Stop, Rubber, 1 1/2 Inch Hose Dia., Circle | CH9TWG 202161RubberCircle€70.22
COXREELS 20215 Bumper Stop, Rubber, 1 1/4 Inch Hose Dia., Circle | CH9TWH 202151RubberCircle€68.38
COXREELS 20217 Bumper Stop, Rubber, 2 Inch Hose Dia., Circle | CH9TWK 202171RubberCircle€112.73
COXREELS 635 Bumper Stop, Rubber, 1/2 Inch Hose Dia., Circle | CH9TWL 6352RubberCircle€31.32
COXREELS 254 Bumper Stop, Rubber, 1/2 Inch Hose Dia., 3 1/2 Inch Hose Stop Overall Outside Dia. | CH9TWM 2541RubberCircle€27.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 20214 Bumper Stop, Rubber, 1 Inch Hose Dia
€65.14 /unit