COXREELS 20217 Bumper Stop, Rubber, 2 Inch Hose Dia., Circle | CH9TWK

COXREELS 20217 Bumper Stop, Rubber, 2 Inch Hose Dia., Circle

Item: CH9TWK Model: 20217Cross Ref: 291AN4
In Stock

Get it by Tuesday, Jun 10

€112.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Bumper Stop
For Number Of Hoses1
For Reel Series1195-Series
For Use With Mfr. Model Number1195-1332, 1195-1728, 1195-2032, 1195-2428, 1195-3228, 1195-932
IncludesHardware
MaterialRubber
ShapeCircle
For Hose Diameter2"
For Hose Outside Dia. Range2.37" to 2 1/2"
Hose Stop Overall Width2"

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)12.7
Ship length (cm)12.7
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelFor Number Of HosesMaterialShapePrice
COXREELS 633 Bumper Stop, Rubber, 1/2 Inch Hose Dia, 3 1/2 Inch Hose Stop Overall Outside Dia. | CH9TWE 6332RubberCircle€21.53
COXREELS 430 Bumper Stop, Rubber, Circle | CH9TWF 4301RubberCircle€26.80
COXREELS 20216 Bumper Stop, Rubber, 1 1/2 Inch Hose Dia., Circle | CH9TWG 202161RubberCircle€70.22
COXREELS 20215 Bumper Stop, Rubber, 1 1/4 Inch Hose Dia., Circle | CH9TWH 202151RubberCircle€68.38
COXREELS 20214 Bumper Stop, Rubber, 1 Inch Hose Dia | CH9TWJ 202141RubberCircle€65.14
COXREELS 635 Bumper Stop, Rubber, 1/2 Inch Hose Dia., Circle | CH9TWL 6352RubberCircle€31.32
COXREELS 254 Bumper Stop, Rubber, 1/2 Inch Hose Dia., 3 1/2 Inch Hose Stop Overall Outside Dia. | CH9TWM 2541RubberCircle€27.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 20217 Bumper Stop, Rubber, 2 Inch Hose Dia., Circle
€112.73 /unit