COXREELS 1935-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PME

COXREELS 1935-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle

Item: CJ3PME Model: 1935-1Cross Ref: 33N168
In Stock

Get it by Friday, Jun 13

€54.52 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwivel
Inlet GenderFemale
MaterialBrass
Outlet GenderFemale
Angle90°
For Reel Series100, C, E, LG, P, S, SG, SH Series
For Use With Mfr. Model Number112-3-100, 112-3-100-CM, 112-3-150, 112-3-150-CM, 112-3-50, 112H-3-100, 112H-3-100-CM, 112H-3-150, 112H-3-150-CM, 117-3-200-DM, 117-3-250, 117-3-400, 117-3-550, 117H-3-200-DM, BX117-3-250, C-L350-5012-4, C-L350-5012-A, C-L350-5012-B, C-L350-5012-F, C-L350-5012-X, C-L350-5016-A, C-L350-5016-C, C-L350-5016-D, C-L350-5016-E, C-L350-5016-F, C-L350-5016-K, C-L350-5016-X, C-L350L-5012-A, C-L350L-5012-B, C-L350L-5012L-X, C-L350L-5014-F, C-L350L-5016-A, C-L350L-5016L-X, C-LP-325-325, C-LP-335-335, C-LP-
Includes SealYes
Inlet Swivel Configuration3/8" FNPT
Inlet Thread Size3/8"-18
Inlet TypeNPT
Maximum Operating Pressure3000 psi
Maximum Operating Temperature400°F
Minimum Operating Pressure0 psi
Minimum Operating Temperature-15°F
Outlet Swivel Configuration3/8" FNPT
Outlet Thread Size3/8"-18
Outlet TypeNPT
Seal MaterialFKM
Vacuum Rating29 in. hg

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)8.38
Ship length (cm)9.65
Ship width (cm)5.59
Country of OriginUS

Product Variants

ProductModelMaterialOutlet GenderFinish, CoatingMax. Operating PressureInlet GenderIncludes SealSeal MaterialAnglePrice
COXREELS 439 Swivel Brass 1/2 Inch Npt Inlet | AA2BFU 10C517 439BrassFemale-3000 psiFemaleYesNitrile90°€75.31
COXREELS 15257-1 Swivel Zinc Plated Steel 1 In Npt Inlet | AA2BFW 10C519 15257-1SteelFemale-4000 psiFemaleYes-90°€112.73
COXREELS 7707 Swivel, 1/4 Inch FNPT, 1/4 Inch MNPT, 10000 PSI Max Operating Pressure, FKM | CJ3PLB 7707SteelMaleMelonized-FemaleYes--€126.59
COXREELS 433 Swivel, 3/8 Inch FNPT, 3000 PSI Max Operating Pressure, NPT | CJ3PLC 433BrassFemale--Female-Nitrile-€75.31
COXREELS 7231-2 Swivel, 1 Inch FNPT, 4000 PSI Max Operating Pressure, FKM | CJ3PLD 7231-2SteelFemaleNickel Plated-FemaleYes--€184.80
COXREELS 8970 Swivel, 1 1/2 Inch FNPT, 1500 PSI Max Operating Pressure, Nitrile | CJ3PLE 8970Steel-Nickel Plated-FemaleYesNitrile-€125.05
COXREELS 521-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle | CJ3PLF 521-1SteelFemaleZinc Plated-FemaleYes--€110.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1935-1 Swivel, 3/8 Inch FNPT, FKM, 90 Deg. Angle
€54.52 /unit