COXREELS 1728-1-SS Roller Guide, Plastic Roller, Stainless Steel Bracket, Blue | CJ3EXQ

COXREELS 1728-1-SS Roller Guide, Plastic Roller, Stainless Steel Bracket, Blue

Item: CJ3EXQ Model: 1728-1-SSCross Ref: 290XW7
In Stock

Get it by Friday, Jun 13

€84.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Guide
Bracket ColorBlue
Bracket MaterialStainless Steel
Roller Bracket TypeRoller Bracket
Roller MaterialPlastic
For Reel Diameter19 1/2"
For Reel SeriesMP Series, SH Series
For Reel Width4 1/2"
For Use With Mfr. Model NumberMPL-N-350-SS, MPL-N-450-SS, SHL-N-350-SS, SHL-N-450-SS, SHL-N-525-SS
Hose Opening Height1 5/8"
Hose Opening Width1 5/8"
Return LocationMulti direction
Roller Diameter3/4"
Roller Type4-way

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelRoller MaterialBracket MaterialRoller Bracket TypeRoller FinishReturn LocationBracket ColorFor Reel WidthHose Opening HeightPrice
COXREELS 4RB-SS Roller Guide, Stainless Steel, Blue | CJ3EVC 4RB-SSPlasticStainless SteelRoller Bracket-Bottom, TopBlue--€53.59
COXREELS 15359-24 Roller Guide, Steel, Blue | CJ3EVD 15359-24SteelSteelRoller BracketChrome PlatedTopBlue--€514.26
COXREELS 15358-6 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVE 15358-6Stainless SteelSteelRoller BracketPolishedTopBlue--€325.62
COXREELS 1829-1-SS Roller Guide, Plastic Roller, Stainless Steel Bracket, Blue | CJ3EVF 1829-1-SSPlasticStainless SteelRoller Bracket--Blue--€122.89
COXREELS 15732-6 Roller Guide, Stainless Steel, Blue | CJ3EVG 15732-6Stainless SteelSteelPivoting Hose GuidePolishedBottomBlue--€1,096.30
COXREELS 15732-12 Roller Guide, Stainless Steel, Blue | CJ3EVH 15732-12Stainless SteelSteelPivoting Hose GuidePolishedBottomBlue--€1,096.30
COXREELS 15353-18 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVJ 15353-18Stainless SteelSteelRoller BracketPolishedTopBlue--€320.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1728-1-SS Roller Guide, Plastic Roller, Stainless Steel Bracket, Blue
€84.55 /unit