Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH RA1161 Router Base, Fixed Base, Dual Grip, 2 Piece | CN9VQA

BOSCH RA1161 Router Base, Fixed Base, Dual Grip, 2 Pk

Item: CN9VQA Model: RA1161Cross Ref: 44J146
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBase
Base TypeFixed
For Use With Mfr. Model Number1617-18
Handle TypeDual Grip
IncludesAdjustment Wrench, Table-Mounting Hardware
MaterialMetal
Compatible Mfr. Model No.1617-18
No. Of Pieces2
Product TypeRouter Base

Shipping Info:

Ship weight (kg) 1.2825
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMaterialBase TypeHandle TypePlunge Depth CapacityBase DepthBase Dia.Base WidthPrice
BOSCH RA1151 Base Centering Pin, 2 Piece | CN9VPY RA1151Metal, Plastic------€9.96
BOSCH MRF01 Router Base, Fixed Base, Dual Grip, 2 Piece | CN9VPZ MRF01AluminumFixedDual Grip1 5/8"---€142.54
BOSCH PR101 Router Base, Fixed Base, Palm Grip, 1 Piece | CN9VQB PR101AluminumFixedPalm Grip1.312"7.188"4 1/8"6"€94.41
BOSCH PR111 Router Base, Plunge Base, Dual Grip, 1 Piece | CN9VQC PR111AluminumPlungeDual Grip-6"2 3/4"11"€162.94
BOSCH MRP01 Router Base, Plunge Base, Dual Grip, 1 Piece | CN9VQD MRP01MetalPlungeDual Grip3"---€171.17
BOSCH RA1166 Router Base, Plunge Base, Dual Grip, 1 Piece | CN9VQE RA1166AluminumPlungeDual Grip2.312"12.062"3.312"10 1/4"€165.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH RA1161 Router Base, Fixed Base, Dual Grip, 2 Pk
€91.07 /unit