Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COXREELS 15732-12 Roller Guide, Stainless Steel, Blue | CJ3EVH

COXREELS 15732-12 Roller Guide, Stainless Steel, Blue

Item: CJ3EVH Model: 15732-12Cross Ref: 291AH0
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,315.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Guide
Bracket ColorBlue
Bracket MaterialSteel
For Reel Series1125 Series
IncludesInstallation Hardware
Return LocationBottom
Roller Bracket TypePivoting Hose Guide
Roller FinishPolished
Roller MaterialStainless Steel
For Reel Diameter17 5/8"
For Reel Width12"
For Use With Mfr. Model Number1125-4-200-E, 1125-4-200-ED, 1125-5-100-E, 1125-5-100-ED, 1125-WCL-12-E, 1125-WCL-12-ED, 1125P-4-12-E, 1125P-4-12-ED, HP1125-4-200-E, HP1125-4-200-ED, HP1125-5-100-E, HP1125-5-100-ED
Hose Opening Width2 1/2"
Roller Diameter1"

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)25.4
Ship length (cm)25.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelRoller MaterialBracket MaterialRoller Bracket TypeRoller FinishReturn LocationBracket ColorFor Reel WidthHose Opening HeightPrice
COXREELS 4RB-SS Roller Guide, Stainless Steel, Blue | CJ3EVC 4RB-SSPlasticStainless SteelRoller Bracket-Bottom, TopBlue--€53.59
COXREELS 15359-24 Roller Guide, Steel, Blue | CJ3EVD 15359-24SteelSteelRoller BracketChrome PlatedTopBlue--€514.26
COXREELS 15358-6 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVE 15358-6Stainless SteelSteelRoller BracketPolishedTopBlue--€325.62
COXREELS 1829-1-SS Roller Guide, Plastic Roller, Stainless Steel Bracket, Blue | CJ3EVF 1829-1-SSPlasticStainless SteelRoller Bracket--Blue--€122.89
COXREELS 15732-6 Roller Guide, Stainless Steel, Blue | CJ3EVG 15732-6Stainless SteelSteelPivoting Hose GuidePolishedBottomBlue--€1,096.30
COXREELS 15353-18 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVJ 15353-18Stainless SteelSteelRoller BracketPolishedTopBlue--€320.77
COXREELS 15353-24 Roller Guide, 4 Way Roller Type, Stainless Steel, Blue | CJ3EVK 15353-24Stainless SteelSteelRoller BracketPolishedTopBlue--€320.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 15732-12 Roller Guide, Stainless Steel, Blue
€1,315.56 /unit