COXREELS 1680-0820-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 20 Feet Length | CF3NLH

COXREELS 1680-0820-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 20 Feet Length

Item: CF3NLH Model: 1680-0820-EF
In Stock

Get it by Wednesday, Jun 11

€1,361.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHose Reel
Base Size15" x 20.25"
Hose Length20 ft.
Inside Dia.1 1/2"
Max. Operating Pressure1500 psi
Mounting Size12.65" x 15.5"
Overall Height21 3/4"
Overall Length20"
Overall Width21.63"

Shipping Info:

Ship weight (kg) 32.85
Ship height (cm)55.25
Ship length (cm)50.8
Ship width (cm)54.94
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureDrive TypeOverall HeightOverall LengthMounting SizeHose LengthBase SizeOverall WidthPrice
COXREELS 1660-0820-A Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZC 1660-0820-A3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"20.38"€1,358.28
COXREELS 1660-0820-AB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZD 1660-0820-AB3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"20.38"€1,863.71
COXREELS 1660-0820-E Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZE 1660-0820-E3000 psi-21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,266.80
COXREELS 1660-0820-EA Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZF 1660-0820-EA3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,586.51
COXREELS 1660-0820-EB Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZG 1660-0820-EB3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,478.40
COXREELS 1660-0820-ED Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZH 1660-0820-ED3000 psiMotorized21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,447.91
COXREELS 1660-0820-EF Motorized Hose Reel, Medium Pressure, 1 Inch Inner Dia., 50 Feet Length | CF3MZJ 1660-0820-EF3000 psi-21 3/4"20"12.65" x 15.5"50 ft.15" x 20.25"21.63"€1,306.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1680-0820-EF Motorized Hose Reel, Medium Pressure, 1-1/2 Inch Inner Dia., 20 Feet Length
€1,361.05 /unit