COXREELS 1185-3328-BUXX Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 250 Feet Length | CF3LCA

COXREELS 1185-3328-BUXX Hand Crank Hose Reel, 250 ft., 1 1/2 Inch I.D., 28 x 48 3/8 x 20 Inch Size, Blue

Item: CF3LCA Model: 1185-3328-BUXXCross Ref: 56LV54
In Stock

Get it by Tuesday, Jun 10

€1,391.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Motion TypeStationary
Base Size35.5" x 24.5"
Drive TypeHand Crank
EnclosedNo
Fasteners IncludedNo
FeaturesPowder Coat Finish
For Dual HoseNo
Hose IncludedNo
Hose Length250 ft.
Hose Reel Primary ApplicationAir, Fire Hose, Garden Hoses, Hydraulic Oil, Nitrogen, Oil, Washdown, Water
IncludesLocking Pin
Includes GooseneckYes
Includes Leader HoseNo
Inside Dia.1 1/2"
Max. Operating Pressure3000 psi
Mounting Size36.25" x 18.5"
Outside Dia.2.062"
Overall Height30"
Overall Length28"
Reel ColorBlue
Reel FinishPowder Coated
Reel MaterialSteel
Swivel Inlet GenderFemale
Swivel Outlet GenderFemale
Bearing ConstructionPTFE
Handle Length3 1/2"
Hose Reel TypeWall Mount Hose Reel
Maximum Operating Pressure3000 psi
Mount Base Height24 1/2"
Mount Base Width38 1/2"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height18 1/2"
Mounting Hole Center To Center Width36 1/2"
Overall Dimensions28" L x 48 3/8" W x 20" H
Overall Width48 3/8"
Reel Diameter10 1/2"
Reel Width38 1/2"
StandardsCE
Swivel Inlet Thread Size1 1/2"
Swivel Inlet TypeNPT
Swivel MaterialNickel Plated Steel
Swivel Outlet TypeNPT
Weight169 lbs.

Shipping Info:

Ship weight (kg) 76.05
Ship height (cm)76.2
Ship length (cm)71.12
Ship width (cm)122.89
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMountingOverall HeightOverall LengthMounting SizeHose LengthBase SizeHose Inside Dia.Price
COXREELS 1185-1124 Hand Crank Hose Reel 1-1/2 x 50 | AA8AQX 16X572 1185-11241500 psiBench, Floor, Truck, Wall26"24"14.75" x 16"50 ft.17" x 22.25"1 1/2"€787.25
COXREELS 1185-2024 Hand Crank Hose Reel 1-1/2 x 100 | AA8AQY 16X573 1185-20241500 psiBench, Floor, Truck, Wall26"24"23.25" x 16"100 ft.25.5" x 22.25"1 1/2"€776.89
COXREELS 1185-1124-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 50 Feet Length | CF3LAV 1185-1124-C1500 psi-26"24"14.75" x 16"50 ft.17" x 22.25"-€1,087.55
COXREELS 1185-1524 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 75 Feet Length | CF3LAW 1185-15241500 psi-26"24"18.75" x 16"75 ft.21" x 22.25"1 1/2"€787.25
COXREELS 1185-1524-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 75 Feet Length | CF3LAX 1185-1524-C1500 psi-26"24"18.75" x 16"75 ft.21" x 22.25"1/2"€1,087.55
COXREELS 1185-2020 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 70 Feet Length | CF3LAY 1185-20201500 psi-21.63"20"23.25" x 16"70 ft.25.5" x 19.63"1/2"€803.88
COXREELS 1185-2020-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 70 Feet Length | CF3LAZ 1185-2020-C1500 psi-21.63"20"23.25" x 16"70 ft.25.5" x 19.63"-€1,103.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1185-3328-BUXX Hand Crank Hose Reel, 250 ft., 1 1/2 Inch I.D., 28 x 48 3/8 x 20 Inch Size, Blue
€1,391.54 /unit