Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 1DLC5 Stainless Steel Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JTD

DAYTON 1DLC5 Stainless Steel Cable 1/8 Inch 500 Feet 340 Lb Capacity

Item: AA9JTD Model: 1DLC5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€545.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable
Coating MaterialNone
GradeGrade 304
Length500 ft.
MaterialStainless Steel
Outside Dia.1/8"
Size1/8"
Spool Width3"
Strand Type7 x 7
Working Load Limit340 lbs.
Breaking Strength1700 lbf.
Cable Diameter1/8"
CoatingUncoated
ColorSilver
Core TypeIWRC
End TypePlain
Lifting CapabilityFor Lifting
LubricationUnlubricated
Overall Diameter1/8"
Overall Length500 ft.
Rope Strand ClassificationClass 7 x 7
StandardsASTM A1023

Shipping Info:

Ship weight (kg) 6.75
Ship height (cm)9.65
Ship length (cm)23.88
Ship width (cm)23.62
HS code7312101070
Country of OriginCN

Product Variants

ProductModelWorking Load LimitCoatingMaterialSizeGradeSpool WidthEnd TypeStrand ClassPrice
DAYTON 1DLA1 Cable 1/16 Inch 500 Feet 96 Lb Capacity | AA9JRE 1DLA196 lbs.-Galvanized Steel0.062"-3"--€109.46
DAYTON 1DLA2 Cable 1/8 Inch 500 Feet 340 Lb Capacity | AA9JRF 1DLA2340 lbs.-Galvanized Steel1/8"-3"--€159.41
DAYTON 1DLA3 Cable 3/16 Inch 250ft 840lb 7 x 19 Steel | AA9JRG 1DLA3840 lbs.-Galvanized Steel0.188"-3"--€192.58
DAYTON 1DLA4 Cable 1/4 Inch 250 Feet 1400 Lb Capacity | AA9JRH 1DLA41400 lbs.-Galvanized Steel1/4"-6"--€362.74
DAYTON 1DLA5 Cable 5/16 Inch 200 Feet 1960 Lb Capacity | AA9JRJ 1DLA51960 lbs.-Galvanized Steel0.312"-6"--€320.40
DAYTON 1DLA6 Cable 3/8 Inch 150 Feet 2880 Lb. Capacity | AA9JRK 1DLA62880 lbs.-Galvanized Steel3/8"-6"--€276.35
DAYTON 1DLA7 Cable 1/8 Inch 250ft 340lb 7 x 7 Steel | AA9JRL 1DLA7340 lbs.Clear VinylGalvanized Steel1/8"-3"--€143.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 1DLC5 Stainless Steel Cable 1/8 Inch 500 Feet 340 Lb Capacity
€545.71 /unit