COXREELS 1185-1524 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 75 Feet Length | CF3LAW

COXREELS 1185-1524 Hand Crank Hose Reel, 75 ft., 1 1/2 Inch I.D., 24 x 29 x 26 Inch Size, Nitrile, Blue

Item: CF3LAW Model: 1185-1524Cross Ref: 29PV15
In Stock

Get it by Tuesday, Jun 10

€787.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Crank Hose Reel
Base Motion TypeStationary
Base Size21" x 22.25"
Drive TypeHand Crank
EnclosedNo
Fasteners IncludedNo
For Dual HoseNo
Hose IncludedNo
Hose Inside Dia.1 1/2"
Hose Length75 ft.
Hose Reel Primary ApplicationBulk Liquid Handling, Chemical Fluid Transfer, Fire Booster Hose, High-Flow Watering, Oil/Lubrication, Water
IncludesLocking Pin
Includes GooseneckYes
Includes HoseNo
Includes Leader HoseNo
Inside Dia.1 1/2"
Max. Operating Pressure1500 psi
Maximum Operating Pressure1500 psi
Mounting Size18.75" x 16"
Number Of Mounting Holes8
Outside Dia.2.062"
Overall Height26"
Overall Length24"
Overall Width29"
Reel ColorBlue
Reel FinishPowder Coated
Reel MaterialSteel
Seal MaterialNitrile
Swivel Inlet GenderFemale
Swivel Outlet GenderFemale
Bearing ConstructionPTFE
Handle Length3 1/2"
Hose Reel TypeWall Mount Hose Reel
Mount Base Height22 1/4"
Mount Base Width21"
Mount Hole Diameter1/2"
Mounting Hole Center To Center Height16"
Mounting Hole Center To Center Width19"
Overall Dimensions24" L x 29" W x 26" H
Reel Diameter24"
Reel Width15 1/2"
StandardsCE
Swivel Inlet Thread Size1 1/2"
Swivel Inlet TypeNPT
Swivel MaterialNickel Plated Steel
Swivel Outlet TypeNPT
Weight81 lbs.

Shipping Info:

Ship weight (kg) 36.45
Ship height (cm)66.04
Ship length (cm)60.96
Ship width (cm)73.66
Country of OriginUS

Product Variants

ProductModelMax. Operating PressureMountingOverall HeightOverall LengthMounting SizeHose LengthBase SizeHose Inside Dia.Price
COXREELS 1185-1124 Hand Crank Hose Reel 1-1/2 x 50 | AA8AQX 16X572 1185-11241500 psiBench, Floor, Truck, Wall26"24"14.75" x 16"50 ft.17" x 22.25"1 1/2"€787.25
COXREELS 1185-2024 Hand Crank Hose Reel 1-1/2 x 100 | AA8AQY 16X573 1185-20241500 psiBench, Floor, Truck, Wall26"24"23.25" x 16"100 ft.25.5" x 22.25"1 1/2"€776.89
COXREELS 1185-1124-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 50 Feet Length | CF3LAV 1185-1124-C1500 psi-26"24"14.75" x 16"50 ft.17" x 22.25"-€1,087.55
COXREELS 1185-1524-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 75 Feet Length | CF3LAX 1185-1524-C1500 psi-26"24"18.75" x 16"75 ft.21" x 22.25"1/2"€1,087.55
COXREELS 1185-2020 Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 70 Feet Length | CF3LAY 1185-20201500 psi-21.63"20"23.25" x 16"70 ft.25.5" x 19.63"1/2"€803.88
COXREELS 1185-2020-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 70 Feet Length | CF3LAZ 1185-2020-C1500 psi-21.63"20"23.25" x 16"70 ft.25.5" x 19.63"-€1,103.26
COXREELS 1185-2024-C Hand Crank Hose Reel, 1-1/2 Inch Inner Dia., 100 Feet Length | CF3LBA 1185-2024-C1500 psi-26"24"23.25" x 16"100 ft.25.5" x 22.25"1 1/2"€1,087.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COXREELS 1185-1524 Hand Crank Hose Reel, 75 ft., 1 1/2 Inch I.D., 24 x 29 x 26 Inch Size, Nitrile, Blue
€787.25 /unit