Flat Shipping

Flat Shipping at €24.99 + VAT

COUNCIL TOOL LW12-60 Fire Rake Straight Handle 60 Inch Length | AF3QZT 8CCU0

COUNCIL TOOL LW12-60 Fire Rake Straight Handle 60 Inch Length

Item: AF3QZT Model: LW12-60Cross Ref: 8CCU0
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€68.67 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Rake
Handle Design4 Teeth
Handle Length60"
Handle MaterialAsh
Head MaterialSteel
ApplicationChopping, Moving Underbrush, Raking, Vines
FeaturesCan Break Down Easily for Storage and Handling, Round Eye Detail, Securely Riveted to a tough Angle Iron Structural Member, Specially Sharpened and Hardened, Tamp Down Style Handle Socket, This Material Produces Long, Straight Grain and Provides Strength, Flexibility and Memory
Handle ColorGray
Handle StyleStraight
Head Length3.3"
Head Material FinishRed Enamel
Head TypeFire Rake
Head Weight1.9 lbs.
Head Width12"
Number Of Heads1
Number Of Teeth4
Overall Length5 ft.
StandardsUSDA FOREST SERVICE SPECIFICATION 5100-284C
Tool TypeRake
Tooth ShapeTriangular

Shipping Info:

Ship weight (kg) 1.9035
Ship height (cm)7.62
Ship length (cm)152.4
Ship width (cm)13.97
HS code8201300080
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COUNCIL TOOL LW12-60 Fire Rake Straight Handle 60 Inch Length
€68.67 /unit