COTTERMAN 6STR26A3E20B8D3C1P6 Tilt and Roll Ladder, 6 Step, Serrated Step Tread, 90 Inch Height, 350 Lbs Load  | CE9DJN 21VE34

COTTERMAN 6STR26A3E20B8D3C1P6 Tilt and Roll Ladder, 6 Step, Serrated Step Tread, 90 Inch Height, 350 Lbs Load

Item: CE9DJN Model: 6STR26A3E20B8D3C1P6Cross Ref: 21VE34
Limited Availability
€759.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Assembled/unassembledAssembled
Base Depth49"
Base Width28"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Ladder TreadSerrated
Load Capacity350 lbs.
MaterialSteel
Number Of Steps6
Overall Height90"
Overall Width28"
Platform Depth20"
Platform Height60"
Platform Width24"
Rear ExitYes
Step Depth7"
Step TreadSerrated
Step Width24"
AssemblyAssembled
Base Length60"
Caster Diameter4"
Casters Included(2) Rigid
Exit DirectionForward, Rear
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height11.6 ft.
Overall Depth60"
SeriesTilt-n-Roll
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight104 lbs.

Shipping Info:

Ship weight (kg) 46.8
Country of OriginUSA

Product Variants

ProductModelOverall HeightPlatform HeightBase DepthColorAssembled/unassembledStep TreadRear ExitTread PatternPrice
COTTERMAN 3STR26A1E20B8C1P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AC9CMJ 3FME4 3STR26A1E20B8C1P660"30"41"GrayAssembledExpanded MetalNoExpanded Metal€489.79
RFQ
COTTERMAN 4STR26A1E20B8C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AC9CMK 3FME5 4STR26A1E20B8C1P670"40"47"GrayAssembledExpanded MetalNoExpanded Metal€581.48
COTTERMAN 3STR26A6E20B8C1P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AC9CML 3FME6 3STR26A6E20B8C1P660"30"41"GrayAssembledPerforatedNoPerforated€489.34
RFQ
COTTERMAN 4STR26A6E20B8C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AC9CMM 3FME7 4STR26A6E20B8C1P670"40"47"GrayAssembledPerforatedNoPerforated€563.57
RFQ
COTTERMAN 3STR26A3E20B8C1P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AC9CMN 3FME8 3STR26A3E20B8C1P660"30"41"GrayWelded--Serrated€497.60
RFQ
COTTERMAN 4STR26A3E20B8C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AC9CMP 3FME9 4STR26A3E20B8C1P670"40"47"GrayAssembledSerratedNoSerrated€593.99
RFQ
COTTERMAN 5STRA6E20C1P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AE9WKX 6MXV4 5STRA6E20C1P680"50"54"GrayAssembledPerforatedNoPerforated€675.43
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 6STR26A3E20B8D3C1P6 Tilt and Roll Ladder, 6 Step, Serrated Step Tread, 90 Inch Height, 350 Lbs Load
€759.49 /unit