HUB CITY 0270-06766 | AY2HJA

HUB CITY 0270-06766 Worm Reducer, 1.216 Hp, 0.625 Inch I.D, 1.438 Inch O.D, Stainless Steel

Item: AY2HJA Model: 0270-06766
In Stock

Get it by Tuesday, Jun 17

€3,546.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
Center Distance2.63"
Frame Size56C
Gear TypeWorm Right Angle
Housing MaterialStainless Steel
Input Dia.5/8"
Input StyleC Face Quill
Max. Input Hp1.216 hp
Mounting TypeA
Output Dia.1.438"
Output Rpm29.2 RPM
Output ShaftHollow Bore
Product LineStainless Steel Worm Gear Drive
Ratio60:1
Series CodeSSW260
Service Factor1
Torque Rating1805 lbs.-in.
Center Distance Range1" to 3 1/4"
Hp Range1 hp to 2 hp
Output Torque Range1000 lbs.-in. to 2500 lbs.-in.
Product TypeRight Angle
StyleA

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)30.48

Product Variants

ProductModelMax. Input HpFrame SizeMounting TypeGear TypeHousing MaterialPrice
HUB CITY 0270-06763 | AM7BAT 0270-067632.145 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06752 | AN6FLC 0270-067521.695 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06760 | AN6YXN 0270-067603.614 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06761 | AN7CEF 0270-067612.965 hp56CAWorm Right AngleStainless Steel€3,546.01
HUB CITY 0270-06753 | AN7LMH 0270-067531 21/50 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06751 | AN7NMA 0270-067512.145 hp56CAWorm Right AngleStainless Steel€3,070.12
HUB CITY 0270-06714 | AN7YFU 0270-067142.487 hp56CAWorm Right AngleStainless Steel€3,546.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUB CITY 0270-06766 Worm Reducer, 1.216 Hp, 0.625 Inch I.D, 1.438 Inch O.D, Stainless Steel
€3,546.01 /unit