COTTERMAN 5TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CRJ 20Z518

COTTERMAN 5TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 50 Inch Height

Item: AB6CRJ Model: 5TA18A3E20B8C50P6Cross Ref: 20Z518
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,036.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledAssembled
Base Depth54"
Base Width20"
Climbing Angle59°
ColorNatural
FinishAluminum Acid Brightened
Handrail Height30"
Handrails IncludedYes
Includes2-1/2 In Rubber Pads
Ladder TreadSerrated
Load Capacity350 lbs.
MaterialAluminum
Number Of Steps5
Overall Height80"
Overall Width20"
Platform Depth20"
Platform Height50"
Platform Width16"
Rear ExitNo
Seamless/weldedWelded
Step Depth7"
Step TreadSerrated
Step Width16"
Tread PatternSerrated
AssemblyAssembled
Base Length54"
Caster Diameter4"
Casters Included(2) Rigid
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height10.8 ft.
Overall Depth54"
SeriesTilt-n-Roll
StandardsANSI, OSHA COMPLIANT
Tread TypeSerrated
Weight34 lbs.

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)203.2
Ship length (cm)50.8
Ship width (cm)134.62
HS code7616995030
Country of OriginUS

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthBase WidthBase DepthFinishColorPrice
COTTERMAN 2TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CRB 20Z511 2TA18A3E10B8C50P650"20"16"10"20"24"Aluminum Acid BrightenedGray€553.00
COTTERMAN 3TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CRC 20Z512 3TA18A3E10B8C50P660"30"16"10"20"30"Aluminum Acid BrightenedNatural€741.08
COTTERMAN 4TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CRD 20Z513 4TA18A3E10B8C50P670"40"16"10"20"37"Aluminum Acid BrightenedNatural€847.24
COTTERMAN 5TA18A3E10B8C50P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CRE 20Z514 5TA18A3E10B8C50P680"50"16"10"20"43"Aluminum Acid BrightenedNatural€1,004.92
RFQ
COTTERMAN 2TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 20 Inch Height | AB6CRF 20Z515 2TA18A3E20B8C50P650"20"16"20"20"34"Aluminum Acid BrightenedNatural€708.02
COTTERMAN 3TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 30 Inch Height | AB6CRG 20Z516 3TA18A3E20B8C50P660"30"16"20"20"40"Aluminum Acid BrightenedNatural€847.96
RFQ
COTTERMAN 4TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CRH 20Z517 4TA18A3E20B8C50P670"40"16"20"20"47"Aluminum Acid BrightenedNatural€1,000.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 5TA18A3E20B8C50P6 Rolling Ladder Welded Handrail Platform 50 Inch Height
€1,036.05 /unit