SQUARE D 9037HG38 Liquid Level Switch 2-1/2 Inch Mnpt Close On Rise Ss | AG6PQT 3DZX1

SQUARE D 9037HG38 Liquid Level Switch 2-1/2 Inch Mnpt Close On Rise Ss

Item: AG6PQT Model: 9037HG38Cross Ref: 3DZX1
In Stock

Get it by Monday, Jun 16

€198.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiquid Level Switch
Body MaterialSteel
Conduit Size3 1/2"
Contact FormDPST
Electrical ConnectionScrew Clamp
Electrical Connection TypeScrew Clamp
Float Dia.2.58"
Float Length7.13"
Float MaterialStainless Steel
Float PositionLeft
Float Travel4 1/2"
Height5.98"
Hp @ 1 Phase - 115v2 hp
Hp @ 1 Phase - 120v2 hp
Hp @ 1 Phase - 240v3 hp
Hp @ 3 Phase - 230v5 hp
Hp @ 3 Phase - 240v5 hp
Max. Current600A
Max. Pressure50 psi
Max. Voltage600V
MountingHorizontal
Mounting PositionHorizontal
Operating Temp.-22°F to +220°F
Overall Length16.06"
Stem Length4.37"
Stem MaterialStainless Steel
Switch FunctionClose On Rise
Tank Connection Size2.5"
Tank Connection TypeMNPT
Width2 22/25"
Components IncludedFloat, Rod
Display Qty1
Float Diameter2.58"
Float Rod Angle90°
Horsepower @ Single Phase - 120v Ac2 hp
Horsepower @ Single Phase - 240v Ac3 hp
Horsepower @ Three Phase - 240v Ac5 hp
Manufacturer Warranty Length18 Months
Minimum Media Specific Gravity0.85 xg
Mounting StyleClosed Tank Vertical
Nema Enclosure Rating1
Operating Temperature - Maximum220°F
Operating Temperature - Minimum-22°F
Overall Height5.98"
Overall Width2 22/25"
Proof Pressure50 psi
Series9037H Series
StandardsCE, CSA FILE LR25490, UL 50, UL 508, UL FILE E12158
Stem Thread Size2 1/2" MNPT
Voltage Rating - Maximum575V

Shipping Info:

Ship weight (kg) 2.16
Ship height (cm)46.38
Ship length (cm)117.83
Ship width (cm)18.26
HS code8536509065
Country of OriginMX

Product Details:

    • Float Rod Angle (90 Degrees)

Product Variants

ProductModelFloat LengthFloat Dia.Operating Temp.MountingMax. VoltageBody MaterialHeightFloat PositionPrice
SQUARE D 9036DG2 Liquid Level Switch Close On Rise | AF9GMT 2FH59 9036DG27"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€79.16
SQUARE D 9036DG2C Liquid Level Switch Close On Rise | AF9GMU 2FH60 9036DG2C7"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€97.43
SQUARE D 9036DR31 Liquid Level Switch Close On Rise | AF9GMW 2FH62 9036DR317"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€506.01
SQUARE D 9036DW31 Liquid Level Switch Close On Rise | AF9GMX 2FH65 9036DW317"7"-22°F to +220°FVertical Open Tank575VSteel4.27"Below€527.89
SQUARE D 9036GG2 Liquid Level Switch Close On Rise | AF9GMZ 2FH68 9036GG27"7"-22°F to +220°FVertical Open Tank575VSteel5 14/25"Below€132.60
SQUARE D 9036GW1 Liquid Level Switch Close On Rise | AF9GNC 2FH72 9036GW17"7"-22°F to +220°FVertical Open Tank575VSteel5 14/25"Below€838.98
SQUARE D 9037EG8 Liquid Level Switch Close On Rise | AF9GND 2FH77 9037EG84 1/2"3.63"-22°F to +220°FVertical Open Tank575VSteel5 14/25"Below€321.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9037HG38 Liquid Level Switch 2-1/2 Inch Mnpt Close On Rise Ss
€198.41 /unit