COTTERMAN 4BC C1 Safety Cage Steel Bottom | AD7JUF 4EU29

COTTERMAN 4BC C1 Safety Cage Steel Bottom

Item: AD7JUF Model: 4BC C1Cross Ref: 4EU29
In Stock

Get it by Wednesday, Jun 11

€490.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLadder Safety Cage
FinishGray Powder Coated , Powder Coat
For Use WithUncaged Fixed Ladders
IncludesMounting Hardware
Inside Dia.34"
MaterialSteel
Overall Height4 ft.
SectionBottom
Section Length4 ft.
Compatible Product TypeFixed Ladders
Handrail IncludedHandrail Not Included
Inside Diameter34"
Ladder SectionBottom
StandardsANSI, OSHA COMPLIANT

Shipping Info:

Ship weight (kg) 25.65
Ship height (cm)96.52
Ship length (cm)121.92
Ship width (cm)96.52
HS code7326908560
Country of OriginUS

Product Details:

    • Section (Bottom)

Product Variants

ProductModelInside Dia.Overall HeightSection LengthFinishMaterialPrice
COTTERMAN 7MC C1 Safety Cage Steel Top Gray Powder Coat | AD7JUB 4EU25 7MC C129"7 ft.7 ft.Powder CoatSteel€751.26
COTTERMAN 2MS C1 Safety Cage Steel Gray Powder Coat | AD7JUC 4EU26 2MS C129"2 ft.2 ft.Powder CoatSteel€374.76
COTTERMAN 3MS C1 Safety Cage Steel Middle | AD7JUD 4EU27 3MS C129"3 ft.3 ft.Powder CoatSteel€421.09
COTTERMAN 4MC C1 Safety Cage Gray Powder Coat Steel | AD7JUE 4EU28 4MC C129"4 ft.4 ft.Powder CoatSteel€475.06
COTTERMAN 5WC Welded Safety Cage Steel 60 Inch Height | AE3UCP 5FZE5 5WC30 1/2"5 ft.5 ft.Powder CoatSteel€535.33
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 4BC C1 Safety Cage Steel Bottom
€490.17 /unit