COTTERMAN 2TR18A3E20B8D3C1P6 Tilt And Roll Ladder, 20 Inch Platform Height, 20 Inch Platform Dp | CR2PZE

COTTERMAN 2TR18A3E20B8D3C1P6 Tilt And Roll Ladder, 20 Inch Platform Height, 20 Inch Platform Dp

Item: CR2PZE Model: 2TR18A3E20B8D3C1P6Cross Ref: 21VA51
In Stock

Get it by Tuesday, Jun 17

€470.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTilt and Roll Ladder
Assembled/unassembledAssembled
Base Depth34"
Base Width20"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
IncludesRemovable Rear Chain
Ladder ActuationNone
Ladder TreadSerrated
Load Capacity450 lbs.
MaterialSteel
Number Of Steps2
Overall Height50"
Overall Width20"
Platform Depth20"
Platform Height20"
Platform Width16"
Rear ExitYes
Step Depth7"
Step TreadSerrated
Step Width16"
AssemblyAssembled
Base Length34"
Caster Diameter4"
Casters Included(2) Rigid
Components IncludedRemovable Rear Chain
Exit DirectionForward, Rear
FoldingNot Foldable
Handrail ConfigurationDouble Handrails
Includes HandrailsHandrails Included
Ladder TypeTilt and Roll Ladder
Locking MechanismNo Locking Mechanism
Max Reach Height8.3 ft.
Overall Depth34"
SeriesTilt-n-Roll
StandardsANSI, CAL/OSHA COMPLIANT, OSHA COMPLIANT
Tread TypeSerrated
Weight49 lbs.

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall HeightPlatform HeightPlatform WidthPlatform DepthLoad CapacityBase WidthBase DepthClimbing AnglePrice
COTTERMAN 6510R1830A1E10B4BC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 16 Inch Platform Width | CR2NCC 6510R1830A1E10B4BC1P6130"100"16"10"450 lbs.30"111"59°€1,848.87
COTTERMAN 1010R2632A6E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCD 1010R2632A6E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,312.91
COTTERMAN 1010R2632A6E10B4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCF 1010R2632A6E10B4C2P6130"100"24"10"450 lbs.32"130"59°€1,309.19
COTTERMAN 1510R2632A2E10B4W4C2P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCG 1510R2632A2E10B4W4C2P6130"100"24"10"450 lbs.33"120"59°€1,597.92
COTTERMAN 1510R2632A3E10B4W5C1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCH 1510R2632A3E10B4W5C1P6130"100"24"10"450 lbs.33"120"59°€1,384.49
COTTERMAN 1010R2632A2E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCJ 1010R2632A2E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,528.93
COTTERMAN 1010R2632A1E10B4AC1P6 Rolling Ladder, 100 Inch Platform Height, 10 Inch Platform Dp, 24 Inch Platform Width | CR2NCK 1010R2632A1E10B4AC1P6130"100"24"10"450 lbs.32"130"59°€1,317.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 2TR18A3E20B8D3C1P6 Tilt And Roll Ladder, 20 Inch Platform Height, 20 Inch Platform Dp
€470.20 /unit