Flat Shipping

Flat Shipping at €24.99 + VAT

MILWAUKEE 48-20-8054 Hammer Drill Bit Carb SDS Plus 11 x 160mm | AH9PQY 40TP80

MILWAUKEE 48-20-8054 Hammer Drill Bit Carb SDS Plus 11 x 160mm

Item: AH9PQY Model: 48-20-8054Cross Ref: 40TP80
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Bit Dia.0.43"
Bit StyleMasonry
Flute Length4.3"
Length6.29"
MaterialSolid Carbide
Decimal Equivalent0.4331
Drill Bit Size11 mm
Finish - MachiningBright (Uncoated)
For Tool TypeRotary Hammer
Impact RatedYes
Material - MachiningCarbide Tipped
Maximum Drilling Depth110 mm
Measurement SystemMetric
Overall Length160 mm
Primary Material ApplicationConcrete
Shank Diameter25/64"
Shank Type - MachiningSDS Plus

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.03
Ship length (cm)25.4
Ship width (cm)4.57
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-20-8054 Hammer Drill Bit Carb SDS Plus 11 x 160mm
€14.92 /unit