COTTERMAN 1007R2630A1E10B4C1P6 Rolling Ladder Welded Handrail Platform 70 Inch Height | AE2HXV 4XM37

COTTERMAN 1007R2630A1E10B4C1P6 Rolling Ladder Welded Handrail Platform 70 Inch Height

Item: AE2HXV Model: 1007R2630A1E10B4C1P6Cross Ref: 4XM37
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€859.80 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemRolling Ladder
Actuation TypeFoot Pedal
Assembled/unassembledAssembled
Base Depth53"
Base Width30"
Climbing Angle59°
ColorGray
FinishPowder Coat
Handrail Height30"
Handrails IncludedYes
Ladder TreadExpanded Metal
Load Capacity450 lbs.
MaterialSteel
Number Of Steps7
Overall Height100"
Overall Width30"
Platform Depth10"
Platform Height70"
Platform Width24"
Rear ExitNo
Seamless/weldedWelded
Step Depth7"
Step TreadExpanded Metal
Step Width24"
Tread PatternExpanded Metal
AssemblyAssembled
Base Length53"
Caster Diameter4"
Casters Included(2) Rigid, (2) Swivel
FoldingNot Foldable
Handrail ConfigurationLeft & Right Side Handrails
Includes HandrailsHandrails Included
Ladder TypeRolling Ladder
Locking MechanismManual Lock
Max Reach Height12.4 ft.
Overall Depth53"
SeriesSeries 1000
StandardsANSI, OSHA COMPLIANT
Tread TypeExpanded Metal
Weight121 lbs.

Shipping Info:

Ship weight (kg) 53.55
Ship height (cm)254
Ship length (cm)134.62
Ship width (cm)76.2
HS code7326908560
Country of OriginUS

Product Variants

ProductModelPlatform HeightPlatform WidthOverall HeightPlatform DepthBase WidthFinishAssembled/unassembledActuation TypePrice
COTTERMAN 1004R2630A6E10B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB3HNW 1TGW4 1004R2630A6E10B3C1P640"24"70"10"30"Powder CoatAssembledWeight€532.51
COTTERMAN 1009R2632A6E10B4C1P6 Rolling Ladder Assembled Handrail Platform 90 Inch Height | AB3HNX 1TGW5 1009R2632A6E10B4C1P690"24"120"10"32"Powder CoatAssembledFoot Pedal€1,350.69
RFQ
COTTERMAN 1004R2630A1E30B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CMJ 20Z421 1004R2630A1E30B3C1P640"24"70"30"30"Powder CoatAssembledTilt And Roll€800.37
COTTERMAN 1004R2630A3E30B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CMK 20Z422 1004R2630A3E30B3C1P640"24"70"30"30"Powder CoatAssembledTilt And Roll€911.13
COTTERMAN 1004R2630A6E30B3C1P6 Rolling Ladder Welded Handrail Platform 40 Inch Height | AB6CML 20Z423 1004R2630A6E30B3C1P640"24"70"30"30"Powder CoatAssembledTilt And Roll€856.26
RFQ
COTTERMAN 1005R2630A1E30B4C1P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CMM 20Z424 1005R2630A1E30B4C1P650"24"80"30"30"Powder CoatAssembledFoot Pedal€1,118.92
RFQ
COTTERMAN 1005R2630A3E30B4C1P6 Rolling Ladder Welded Handrail Platform 50 Inch Height | AB6CMN 20Z425 1005R2630A3E30B4C1P650"24"80"30"30"Powder CoatAssembledFoot Pedal€1,161.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1007R2630A1E10B4C1P6 Rolling Ladder Welded Handrail Platform 70 Inch Height
€859.80 /unit