BALDOR / DODGE 067970 Concentric Clamp Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel | BD8LLL

BALDOR / DODGE 067970 F2B-DL-103-NL Concentric Clamp Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel

Item: BD8LLL Model: 067970Cross Ref: F2B-DL-103-NL
In Stock

Get it by Tuesday, Jun 17

€151.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Bearing
Bore TypeRound
Housing MaterialCast Iron
Insert MaterialSteel
Seal TypeSingle Lip
Shaft Size1.188"

Shipping Info:

Ship weight (kg) 1.0912
Ship height (cm)5.33
Ship length (cm)13.21
Ship width (cm)13.21
Country of OriginUS

Product Variants

ProductModelShaft SizeSeal TypeRing MaterialBall MaterialBearing MaterialRotationBore TypeInsert MaterialPrice
BALDOR / DODGE 128762 F2B-DL-103 Flange-Mount Bearing Unit | BD6JRM F2B-DL-103 128762--SteelSteelSteelYes--€157.13
BALDOR / DODGE 126612 F2B-DL-25M Flange-Mount Bearing Unit | BD6KUU F2B-DL-25M 1266121 1/2"-SteelSteelSteelYes--€146.16
BALDOR / DODGE 128760 F2B-DL-100 Flange-Mount Bearing Unit | BD6LLH F2B-DL-100 128760--SteelSteelSteelYes--€132.77
BALDOR / DODGE 128766 F2B-DL-107 Flange-Mount Bearing Unit | BD6QNB F2B-DL-107 128766--SteelSteelSteelYes--€185.13
BALDOR / DODGE 128759 F2B-DL-015 Flange-Mount Bearing Unit | BD6VQL F2B-DL-015 128759--SteelSteelSteelYes--€132.77
BALDOR / DODGE 128774 F2B-DL-203 Flange-Mount Bearing Unit | BD6WJQ F2B-DL-203 128774--SteelSteelSteelYes--€312.42
BALDOR / DODGE 128757 F2B-DL-012 Flange-Mount Bearing Unit | BD6YVH F2B-DL-012 128757--SteelSteelSteelYes--€117.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BALDOR / DODGE 067970 F2B-DL-103-NL Concentric Clamp Collar Bearing, Shaft Size 1.1875 Inch, Bore Round, Steel
€151.39 /unit