COTTERMAN 1002N2626A6E10B3C1P1 Rolling Step, 2 Steps, 20 Inch Top Step Height, 24 Inch Bottom Width, 450 Lb Load Capacity | CR2QFJ

COTTERMAN 1002N2626A6E10B3C1P1 Rolling Step, 2 Steps, 20 Inch Top Step Height, 24 Inch Bottom Width, 450 Lb Load Capacity

Item: CR2QFJ Model: 1002N2626A6E10B3C1P1Cross Ref: 45CH42
In Stock

Get it by Tuesday, Jun 17

€306.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStep
Base Depth19"
Bottom Width24"
ColorGray
FinishPowder Coat
Handrails IncludedNo
IncludesLadder Instructions
Ladder ActuationSpring Loaded Casters
Ladder TreadPerforated
Load Capacity450 lbs.
MaterialSteel
Net Weight30 lbs.
Number Of Steps2
Overall Height20"
Platform Depth26"
Step Stool Product GroupRolling Step
Step TreadPerforated
Step Width24"
Top Step Depth7"
Top Step Height20"
AssemblyUnassembled
Base Spread19"
Base Width26"
Caster Diameter2"
Casters Included(4) Swivel
Feet MaterialRubber
Feet TypeSlip-Resistant
FoldingNot Foldable
Includes HandrailsHandrails Not Included
Locking MechanismWeight-Actuated
Max Reach Height8.3 ft.
Max Standing Height1.7 ft.
NestingNot Nestable
Overall Depth19"
Product TypeRolling Step Stool
Series1000 Series
StackingNot Stackable
StandardsOSHA COMPLIANT
Step Depth7"
Tread TypePerforated
Weight29 lbs.

Shipping Info:

Ship weight (kg) 13.68
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelNumber Of StepsOverall HeightNet WeightBottom WidthBase DepthStep WidthStep TreadMaterialPrice
COTTERMAN 1002N2626A6E10B8C2P6 Stationary Step, 2 Steps, 20 Inch Size Top Step Height, 26 Inch Size Bottom Width | CR2MYU 1002N2626A6E10B8C2P6220"25 lbs.26"18"24"PerforatedSteel€473.67
COTTERMAN 1001N2626A6E10B1C2P1 Ladder Stand, 1 Steps, 10 Inch Size Top Step Ht, 26 Inch Size Bottom Width | CR2QFE 1001N2626A6E10B1C2P1110"-26"19"24"PerforatedSteel€408.52
COTTERMAN 1001N1818A6E10B3C1P1 Rolling Platform, 1 Steps, 10 Inch Top Step Height, 16 Inch Bottom Width | CR2QFF 1001N1818A6E10B3C1P1112"17 lbs.16"19"16"PerforatedSteel€235.11
COTTERMAN 1001N2626A1E10B3C1P1 Rolling Platform, 1 Steps, 10 Inch Top Step Height, 24 Inch Bottom Width | CR2QFG 1001N2626A1E10B3C1P1110"18 lbs.24"16"24"Expanded MetalSteel€291.64
COTTERMAN 1001N1818A1E10B3C1P1 Rolling Platform, 1 Steps, 12 Inch Top Step Height, 16 Inch Bottom Width | CR2QFH 1001N1818A1E10B3C1P1112"14 lbs.16"16"16"Expanded MetalSteel€226.74
COTTERMAN 1003N1820A1E10B3C2P1 Rolling Step, 3 Steps, 30 Inch Top Step Height, 20 Inch Bottom Width | CR2QFK 1003N1820A1E10B3C2P1330"41 lbs.20"27"16"Expanded MetalSteel€471.49
COTTERMAN 1003N1820A6E10B3C2P1 Rolling Step, 3 Steps, 30 Inch Top Step Height, 21 Inch Bottom Width | CR2QFL 1003N1820A6E10B3C2P1330"38 lbs.21"27"16"PerforatedSteel€418.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COTTERMAN 1002N2626A6E10B3C1P1 Rolling Step, 2 Steps, 20 Inch Top Step Height, 24 Inch Bottom Width, 450 Lb Load Capacity
€306.64 /unit