Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

EATON 2081-32-20S Adapter MNPT-FNPT 2-11-1/2 1-1/4-11-1/2 | AH8RFW 38YN11

EATON 2081-32-20S Hydraulic Hose Adapter, 2 Inch x 1 1/4 Inch Size, Male x Female, NPTF x NPTF, Rigid

Item: AH8RFW Model: 2081-32-20SCross Ref: 38YN11
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Thread Hose Adapter
AngleStraight
ApplicationOther- Grease, Instrumentation, And Most Hydraulic Systems
End Gender 1Male
End Gender 2Female
End Size 12"
End Size 21"
End Type 1NPTF
End Type 2NPTF
FinishDura Kote
Height2 1/2"
Hex Size 12 1/2"
Item TypeNPTF Male To NPTF Female
Length1 3/4"
MaterialCarbon Steel
Max. Operating Temp.400°F
Min. Operating Temp.-65°F
Thread SealantNo
Thread Size 12"-11 1/2
Thread Size 21 1/4"-11 1/2
Tube Od 12"
Tube Od 21 1/4"
WarrantyHydraulics Warranty
Width2 1/2"
Compatible Pipe Size1 1/4", 2"
CrimpableNo
Fitting MaterialCarbon Steel x Carbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderFemale
Hose Fitting B Size1 1/4"
Includes O-ringNo
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F1000 psi
StandardsSAE J514, J513, J512, J1926, J1453
Thread Size1-1/4"-11-1/2, 2"-11-1/2

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)6.35
Ship length (cm)4.45
Ship width (cm)6.35
Country of OriginUS

Product Details:

    • Fitting Shape : Straight

Product Variants

ProductModelMaterialPrice
EATON 2081-12-6S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLN 2F427 2081-12-6SCarbon Steel€13.96
EATON 2081-12-8S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLP 2F429 2081-12-8SCarbon Steel€8.23
EATON 2081-16-12S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLQ 2F431 2081-16-12SCarbon Steel€15.62
EATON 2081-4-2S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLR 2F433 2081-4-2SCarbon Steel€4.48
EATON 2081-6-4S Hydraulic Hose Adapter | AB9TLT 2F435 2081-6-4SCarbon Steel€4.87
EATON 2081-8-4S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLU 2F437 2081-8-4SCarbon Steel€7.89
EATON 2081-8-6S Hose Adapter Mnpt x Fnpt Reducer Bushing | AB9TLV 2F439 2081-8-6SCarbon Steel€8.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 2081-32-20S Hydraulic Hose Adapter, 2 Inch x 1 1/4 Inch Size, Male x Female, NPTF x NPTF, Rigid
€90.66 /unit