Flat Shipping

Flat Shipping at €24.99 + VAT

CORBIN ML193 V10 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CR2MPX

CORBIN ML193 V10 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant

Item: CR2MPX Model: ML193 V10 26DCross Ref: 60YE03
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€235.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrim
Ada CompliantYes
ApplicationIndicator Exit Trim
ColorSatin Chrome
CylinderMortise
Door HandingField Reversible
FeaturesEasy Installation
FinishSatin Chrome
Fire RatedYes
For Door Thickness1 3/4"
IncludesHardware
Ligature ResistantNo
Outside Trim TypeLever
Overall Length5"
Overall Width2"
PerformanceStandard Duty
StyleIndicator
TypeUniversal
Visual Indicator LocationOutside
Visual Indicator MessageLocked/Unlocked

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantOutside Trim TypeVisual Indicator MessageColorOverall LengthOverall WidthPrice
CORBIN ML2010 BLSS 630 M31 Behavioral Health Lever Trim, Lever, 1, Satin Stainless Steel, Fire Rated, ml2000 | CR2MPP ML2010 BLSS 630 M31LeverSatin-LeverNo MessageSilver6"4"€1,743.63
CORBIN ML2010 BHSS 630 RH M31 Behavioral Health Trim, Lever, 1, Satin Stainless Steel, Fire Rated, ml2000 | CR2MPQ ML2010 BHSS 630 RH M31LeverSatinYesLeverNo MessageSilver6"4"€1,789.38
CORBIN ML2068 BHSS 630 RH M31 Behavioral Health Trim, Lever, 1, Satin Stainless Steel, Fire Rated, ml2000, ADA Compliant | CR2MPR ML2068 BHSS 630 RH M31LeverSatinYesLeverNo MessageSilver6"4"€1,789.38
CORBIN ML2068 BHSS 630 LH M31 Behavioral Health Trim, Lever, 1, Satin Stainless Steel, Fire Rated, ml2000, ADA Compliant | CR2MPT ML2068 BHSS 630 LH M31LeverSatinYesLeverNo MessageSilver6"4"€1,789.38
CORBIN ML194 V01 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated | CR2MPU ML194 V01 26DIndicatorSatin ChromeNoLeverLocked/UnlockedSatin Chrome5"2"€210.95
CORBIN ML190 V10 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CR2MPV ML190 V10 26DIndicatorSatin ChromeNoLeverLocked/UnlockedSatin Chrome5"2"€210.95
CORBIN ML190 V20 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant | CR2MPW ML190 V20 26DIndicatorSatin ChromeNoLeverLocked/UnlockedSatin Chrome5"2"€210.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CORBIN ML193 V10 26D Indicator Exit Trim, Lever, 1, Satin Chrome, Fire Rated, ADA Compliant
€235.01 /unit