GRAINGER 18f1x6.5-48 Carbon Steel Plate, 1 Inch Thick, 6 1/2 Inch X 4 Feet Nominal Size | CQ6VWX

GRAINGER 18f1x6.5-48 Carbon Steel Plate, 1 Inch Thick, 6 1/2 Inch X 4 Feet Nominal Size

Item: CQ6VWX Model: 18f1x6.5-48Cross Ref: 799NG3
In Stock

Get it by Monday, Jun 16

€568.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSteel Plate
Brinell Hardness70
FabricationCold Finished
FinishPolished
GradeGrade 1018
Heat TreatableYes
Heat TreatmentCase Hardened
Length4 ft.
Machinability78%
MaterialCarbon Steel
Rockwell HardnessNot Rated
ShapePlate
Tensile Strength80000 psi
Thickness1"
Thickness Tolerance-0.0013" to 0"
Tolerance RatingStandard
Width6 1/2"
Width Tolerance-0.0013" to 0"
Yield Strength54000 psi
Material GradeGrade 1018
Mechanical FinishPolished
Overall Length4 ft.
Overall Width6 1/2"
StandardsASTM A108, ASTM A29
System Of MeasurementImperial

Shipping Info:

Ship weight (kg) 40.95
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishFabricationYield StrengthTensile StrengthMaterialShapePrice
GRAINGER 18F.25X10-12 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 12 Inch Nominal Size | CQ6VNA 18F.25X10-12MillCold Finished54000 psi80000 psiCarbon SteelPlate€52.57
GRAINGER 18F.25X10-24 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 24 Inch Nominal Size | CQ6VNB 18F.25X10-24MillCold Finished54000 psi80000 psiCarbon SteelPlate€84.52
GRAINGER 18F.25X10-36 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 36 Inch Nominal Size | CQ6VNC 18F.25X10-36MillCold Finished54000 psi80000 psiCarbon SteelPlate€134.46
GRAINGER 18F.25X10-72 Carbon Steel Plate, 0.25 Inch Thick, 10 Inch X 6 Feet Nominal Size | CQ6VND 18F.25X10-72MillCold Finished54000 psi80000 psiCarbon SteelPlate€246.23
GRAINGER 18f.25x12-12 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 12 Inch Nominal Size | CQ6VNE 18f.25x12-12PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€70.14
GRAINGER 18f.25x12-24 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 24 Inch Nominal Size | CQ6VNF 18f.25x12-24PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€118.73
GRAINGER 18f.25x12-36 Carbon Steel Plate, 0.25 Inch Thick, 12 Inch X 36 Inch Nominal Size | CQ6VNG 18f.25x12-36PolishedCold Finished54000 psi80000 psiCarbon SteelPlate€178.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 18f1x6.5-48 Carbon Steel Plate, 1 Inch Thick, 6 1/2 Inch X 4 Feet Nominal Size
€568.88 /unit