Flat Shipping

Flat Shipping at €24.99 + VAT

3M 16350 Liners, Regular Size, Plastic, Pk100 | CE9YFT 483P79

3M 16350 Liners, Regular Size, Plastic, 100 Pk

Item: CE9YFT Model: 16350Cross Ref: 483P79
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€333.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLiner
MaterialPlastic
SizeRegular
TypeNo Type
Compatible With SeriesSeries PPS
Product TypeSpray Gun Cup Liner
Product TypeLiners for Spray Gun Cups

Shipping Info:

Ship weight (kg) 1.485
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginPA

Product Variants

ProductModelSizeMaterialTypePkg. Qty.Price
3M 16348 Liners, Mini, Plastic, Pk100 | CE9YFU 483P78 16348MiniPlasticNo Type100€249.41
3M 16351 Liners, Large Size, Plastic, Pk100 | CE9YFV 483P80 16351LPlasticNo Type100€460.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 16350 Liners, Regular Size, Plastic, 100 Pk
€333.10 /unit