COPELAND ZR18K5E-PFV-800 Air conditioner Compressor 18000 BtuH 208/230V R-22 | AF6RWA 20HM59

COPELAND ZR18K5E-PFV-800 Air conditioner Compressor 18000 BtuH 208/230V R-22

Item: AF6RWA Model: ZR18K5E-PFV-800Cross Ref: 20HM59
In Stock

Get it by Tuesday, Jun 17

€1,651.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemA/C Compressor
Ambient Temp @ Ari Standards95°F
Amps7.6A
Base Mount Length7 1/2"
Base Mount Width7 1/2"
Height15.859"
Length9 1/2"
Line Connection Discharge I.d.1/2"
Line Connection Suction I.d.3/4"
Phase1
Type Of Compressor OilPOE
Voltage208/230V
Width9 1/2"
Ambient Temperature @ Ari Standards105°F
Application TemperatureAir Conditioning
Compatible Lubricant TypePolyol Ester
Compressor ProtectionHermetic
Compressor TypeScroll
Condensing Temperature @ Ari Standards90°F
Cooling Capacity23400 btuH
Current10.7A
Discharge Line Connection Size1/2"
Electrical Connection TypeMolded Plug
Evaporating Temperature @ Ari Standards45°F
For Potential Relay - Manufacturer Model Number040-0166-37
For Refrigerant GroupHCFC
For Refrigerant TypeR-22, R-407C
Frequency60 Hz
Horsepower1 1/2 hp
Liquid Temperature @ Ari Standards115°F
Mounting Length7 1/2"
Mounting TypeGrommets
Mounting Width7 1/2"
Overall Height15 5/16"
Overall Length9 1/2"
Overall Width9 1/2"
Phase - Broad1
Product TypeAir Conditioner Compressor
Return Gas Temperature @ Ari Standards20°F
Running Capacitance30/370
StandardsUL-CSA-MEA
Starting Capacitance88 to 106/330
Suction Line Connection Size3/4"
Warranty1 yr.

Shipping Info:

Ship weight (kg) 24.75
Ship height (cm)48.9
Ship length (cm)36.2
Ship width (cm)32.7
HS code8414308010

Product Details:

    • Condensing Temp @ ARI Standards (130 Degrees F)
    • Evaporating Temp @ ARI Standards (45 Degrees F)
    • Liquid Temp @ ARI Standards (115 Degrees F)
    • Return Gas Temp @ ARI Standards (65 Degrees F)

Product Variants

ProductModelPhaseHeightVoltageNominal HpBase Mount WidthAmbient Temp @ Ari StandardsBase Mount LengthType Of Compressor OilPrice
COPELAND ZR16K5E-PFV-800 Air conditioner Compressor 15500 BtuH 208/230V R-22 | AF6RVZ 20HM58 ZR16K5E-PFV-800115.859"208/230V-7 1/2"95°F7 1/2"POE€1,496.35
COPELAND ZR21K5E-PFV-800 Air conditioner Compressor 21000 BtuH 208/230V R-22 | AF6RWC 20HM61 ZR21K5E-PFV-800115.859"208/230V-7 1/2"95°F7 1/2"POE€1,592.05
COPELAND ZR21K5E-TF5-800 Air conditioner Compressor 21000 BtuH 200/230V R-22 | AF6RWD 20HM62 ZR21K5E-TF5-800315.859"200/230V-7 1/2"95°F7 1/2"POE€1,960.11
COPELAND ZR21K5E-TFD-800 Air conditioner Compressor 21000 BtuH 460V R-22 | AF6RWE 20HM63 ZR21K5E-TFD-800315.859"--7 1/2"95°F7 1/2"POE€1,952.64
COPELAND ZR25K5E-PFV-800 Air conditioner Compressor 25300 BtuH 208/230V R-22 | AF6RWF 20HM64 ZR25K5E-PFV-800115.859"208/230V-7 1/2"95°F7 1/2"POE€1,609.39
COPELAND ZR25K5E-TF5-800 Air conditioner Compressor 25300 BtuH 200/230V R-22 | AF6RWG 20HM65 ZR25K5E-TF5-800315.859"200/230V-7 1/2"95°F7 1/2"POE€2,046.04
COPELAND ZR25K5E-TFD-800 Air conditioner Compressor 25300 BtuH 460V R-22 | AF6RWH 20HM66 ZR25K5E-TFD-800315.859"--7 1/2"95°F7 1/2"POE€2,048.79

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COPELAND ZR18K5E-PFV-800 Air conditioner Compressor 18000 BtuH 208/230V R-22
€1,651.60 /unit