EATON 5092A62G02 | BJ6RKA

EATON 5092A62G02 Rating Plug, Operating Mechanism, Kd-Frame, Frame J-K

Item: BJ6RKA Model: 5092A62G02
In Stock

Get it by Tuesday, Jun 17

€431.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRating Plug
For Use WithKd-Frame
Frame SizeFrame J-K
Height3 3/5"
Length9 2/5"
SeriesSeries C
Special FeaturesUsed With KD-Frame
TypeOperating Mechanism
WarrantyEaton Selling Policy 25-000, One (1) Year From The Date Of Installation Of The Product Or Eighteen (18) Months From The Date Of Shipment Of The Product, Whichever Occurs First.
Width5.9"

Shipping Info:

Ship weight (kg) 0.8775
Ship height (cm)9.14
Ship length (cm)23.88
Ship width (cm)14.99
Country of OriginUS

Product Variants

ProductModelMPNPrice
EATON 20RES20T Rating Plug 2000 Amp 600vac | AG8KZF 20RES20T20RES20T€393.72
EATON 25RES20T Rating Plug 2000 Amp 600vac | AG8KZG 25RES20T25RES20T€393.72
EATON 25RES25T Rating Plug 2500 Amp 600vac | AG8KZH 25RES25T25RES25T€393.72
EATON 4KES200T Rating Plug 200 Amp 600vac | AG8LAL 4KES200T4KES200T€143.64
EATON 4KES225T Rating Plug 225 Amp 600vac | AG8LAM 4KES225T4KES225T-
RFQ
EATON 4KES250T Rating Plug 250 Amp 600vac | AG8LAN 4KES250T4KES250T€198.69
EATON 4KES300T Rating Plug 300 Amp 600vac | AG8LAP 4KES300T4KES300T€198.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON 5092A62G02 Rating Plug, Operating Mechanism, Kd-Frame, Frame J-K
€431.12 /unit