COOPER B-LINE FIG 200F-3-PGL Band Hanger, 0.936 x 5.796 x 3.708 Inch Size, 3 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VEF

COOPER B-LINE FIG 200F-3-PGL Hanger, 3/8 In - 16 Thread Size, Adjustable Band Hanger With Felt Lining Type, 5 7/8 In Lg.

Item: CH6VEF Model: FIG 200F-3-PGL
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishGalvanized
For Pipe Size3"
Length5 7/8"
Length From Ream Center4"
Load Capacity600 lbs.
MaterialSteel
System Of MeasurementImperial
Thread Size3/8"-16
TypeAdjustable Band Hanger With Felt Lining

Shipping Info:

Country of OriginUS

Product Variants

ProductModelThread SizeFor Pipe SizeLength From Ream CenterTypePrice
COOPER B-LINE FIG 200F-1-1/2-PGL Band Hanger, 1.5 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VDX FIG 200F-1-1/2-PGL3/8"-161 1/2"4 1/8"Adjustable Band Hanger With Felt Lining-
RFQ
COOPER B-LINE FIG 200F-1-1/4-PGL Band Hanger, 0.871 x 3.791 x 1.951 Inch Size, Steel, 1.25 Inch Pipe Size | CH6VDY FIG 200F-1-1/4-PGL3/8"-161 1/4"2 7/8"Adjustable Band Hanger With Felt Lining-
RFQ
COOPER B-LINE FIG 200F-1/2-PGL Band Hanger, 0.869 x 3.17 x 1.18 Inch Size, Steel | CH6VDZ FIG 200F-1/2-PGL3/8"-161/2"2 5/8"Adjustable Band Hanger With Felt Lining-
RFQ
COOPER B-LINE FIG 200F-1-PGL Band Hanger, 3.432 x 1.692 Inch Size, Steel, 1 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VEA FIG 200F-1-PGL3/8"-161"2 5/8"Adjustable Band Hanger With Felt Lining-
RFQ
COOPER B-LINE FIG 200F-2-1/2-PGL Band Hanger, 0.938 x5.247 x 3.08 Inch Size, 2.5 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VEB FIG 200F-2-1/2-PGL3/8"-162 1/2"4 1/8"Adjustable Band Hanger With Felt Lining-
RFQ
COOPER B-LINE FIG 200F-2-PGL Band Hanger, 4.541 x 2.663 Inch Size, 2 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VEC FIG 200F-2-PGL3/8"-162"3"Adjustable Band Hanger With Felt Lining-
RFQ
COOPER B-LINE FIG 200F-3-1/2-PGL Band Hanger, 3.5 Inch Pipe Size, 3/8-16 Inch Rod Size | CH6VED FIG 200F-3-1/2-PGL3/8"-163 1/2"5 1/4"Adjustable Band Hanger With Felt Lining-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE FIG 200F-3-PGL Hanger, 3/8 In - 16 Thread Size, Adjustable Band Hanger With Felt Lining Type, 5 7/8 In Lg.