COOPER B-LINE EFH200-120 Fan Heater, 200W | CH6UUP

COOPER B-LINE EFH200-120 Fan Heater, 200W

Item: CH6UUP Model: EFH200-120
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHeater
Ships Factory DirectNo

Shipping Info:

Country of OriginUS

Product Variants

ProductModelMPNPrice
COOPER B-LINE EFH150-120 Fan Heater, 150W | CH6UUN EFH150-120EFH150-120-
RFQ
COOPER B-LINE EFH300-120 Fan Heater, 300W | CH6UUQ EFH300-120EFH300-120-
RFQ
COOPER B-LINE EFH400-120 Fan Heater, 400W | CH6UUR EFH400-120EFH400-120-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE EFH200-120 Fan Heater, 200W