COOPER B-LINE B3100F-2PLN Clevis Hanger, Steel, Plain, 2 Inch pipe size, 3/8-16 Inch rod size | CH7NCB

COOPER B-LINE B3100F-2PLN Clevis Hanger, Rod Mount Type, 610 lbs. Load Capacity, Plain, Steel

Item: CH7NCB Model: B3100F-2PLN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Depth4 1/2"
FinishPlain
Load Capacity610 lbs.
MaterialSteel
System Of MeasurementImperial
TypeRod Mount

Shipping Info:

Country of OriginUS

Product Variants

ProductModelDepthTypePrice
COOPER B-LINE B3100-14PLN Clevis Hanger, Type 1, 2 x 19.625 x 18.625 Inch Size, Steel | CH7MYC B3100-14PLN2"Rod Mount-
RFQ
COOPER B-LINE B3100-16PLN Clevis Hanger, Type 1, 2.5 x 21.656 x 21.25 Inch Size, Steel | CH7MYG B3100-16PLN2 1/2"Rod Mount-
RFQ
COOPER B-LINE B3100-18PLN Clevis Hanger, Type 1, 2.5 x 25.25 x 23.625 Inch Size, Steel | CH7MYL B3100-18PLN2 1/2"Rod Mount-
RFQ
COOPER B-LINE B3100-20PLN Clevis Hanger, Type 1, 3 x 29.125 x 26.5 Inch Size, Steel | CH7MYW B3100-20PLN3"Rod Mount-
RFQ
COOPER B-LINE B3100-24PLN Clevis Hanger, Type 1, 3 x 33.125 x 30.5 Inch Size, Steel | CH7MZF B3100-24PLN3"Rod Mount-
RFQ
COOPER B-LINE B3100-30PLN Clevis Hanger, Type 1, 3 x 40.313 x 36.75 Inch Size, Steel | CH7MZP B3100-30PLN3"Rod Mount-
RFQ
COOPER B-LINE B3100-5PLN Clevis Hanger, Type 1, 1.25 x 8.851 x 7.375 Inch Size, Steel | CH7NAP B3100-5PLN1 1/4"Rod Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B3100F-2PLN Clevis Hanger, Rod Mount Type, 610 lbs. Load Capacity, Plain, Steel