COOPER B-LINE B3100-16PLN Clevis Hanger, Type 1, 2.5 x 21.656 x 21.25 Inch Size, Steel | CH7MYG

COOPER B-LINE B3100-16PLN Clevis Hanger, Rod Mount Type, 21.656 In Lg., 21 1/4 In Wd., 4600 lbs. Load Capacity, Pln, Steel

Item: CH7MYG Model: B3100-16PLN
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemClevis Hanger
Depth2 1/2"
FinishPlain
Length21.656"
Load Capacity4600 lbs.
MaterialSteel
System Of MeasurementImperial
TypeRod Mount
Width21 1/4"

Shipping Info:

Country of OriginUS

Product Details:

    • 16 Inch Pipe Size, 1-8 Inch Rod Size

Product Variants

ProductModelDepthTypePrice
COOPER B-LINE B3100-14PLN Clevis Hanger, Type 1, 2 x 19.625 x 18.625 Inch Size, Steel | CH7MYC B3100-14PLN2"Rod Mount-
RFQ
COOPER B-LINE B3100-18PLN Clevis Hanger, Type 1, 2.5 x 25.25 x 23.625 Inch Size, Steel | CH7MYL B3100-18PLN2 1/2"Rod Mount-
RFQ
COOPER B-LINE B3100-20PLN Clevis Hanger, Type 1, 3 x 29.125 x 26.5 Inch Size, Steel | CH7MYW B3100-20PLN3"Rod Mount-
RFQ
COOPER B-LINE B3100-24PLN Clevis Hanger, Type 1, 3 x 33.125 x 30.5 Inch Size, Steel | CH7MZF B3100-24PLN3"Rod Mount-
RFQ
COOPER B-LINE B3100-30PLN Clevis Hanger, Type 1, 3 x 40.313 x 36.75 Inch Size, Steel | CH7MZP B3100-30PLN3"Rod Mount-
RFQ
COOPER B-LINE B3100-5PLN Clevis Hanger, Type 1, 1.25 x 8.851 x 7.375 Inch Size, Steel | CH7NAP B3100-5PLN1 1/4"Rod Mount-
RFQ
COOPER B-LINE B3100C-3/4PLN Clevis Hanger, Type 1, 2.5 Inch Height, 0.75 Inch Dia., Steel, Plain | CH7NBL B3100C-3/4PLN2 1/2"Rod Mount-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE B3100-16PLN Clevis Hanger, Rod Mount Type, 21.656 In Lg., 21 1/4 In Wd., 4600 lbs. Load Capacity, Pln, Steel