BLACK DIAMOND BD-68-AL-L L-Bracket Berm 359 gal. 6 Feet Width | AH4UXH 35LR94

BLACK DIAMOND BD-68-AL-L L-Bracket Berm 359 gal. 6 Feet Width

Item: AH4UXH Model: BD-68-AL-LCross Ref: 35LR94
In Stock

Get it by Friday, Jun 13

€454.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemL-Bracket Berm
ColorBlack
Height12"
IncludesL Bracket
Includes Wellhead HoodNo
Indoor/outdoorIndoor, Outdoor
Length6"
MaterialPVC
ShapeRectangle
Sidewall Support MaterialAluminum
Spill Capacity359 gal.
Supports Npdes ComplianceYes
Width8 ft.
Bottom Inside Dimensions6 ft. x 8 ft.
Bottom Inside Lengths8 ft.
Bottom Inside Widths6 ft.
Dimensions6 ft. x 8 ft.
Indoor/outdoor UseIndoor, Outdoor
Manufacturer Warranty1 yr.
Material Thickness40 mil.
Product TypeContainment Berm
Sidewall TypeL Bracket
Spill Capacity, Gal.359 gal.
StandardsEPA 40 CFR 264.175, SPCC, UFC, NPDES
Supports Epa Compliance40 CFR 264.175
Supports Spcc ComplianceYes

Shipping Info:

Ship weight (kg) 13.95
Ship height (cm)22.86
Ship length (cm)93.98
Ship width (cm)88.9
Country of OriginUS

Product Variants

ProductModelSpill CapacityMaterialShapeColorIncludes Wellhead HoodSidewall Support MaterialIndoor/outdoorPrice
BLACK DIAMOND BD-44-AL-L L-Bracket Berm 119 gal. 4 x 4 Feet | AH4UXF 35LR92 BD-44-AL-L119 gal.PVCSquareBlackNoAluminumIndoor, Outdoor€330.00
BLACK DIAMOND BD-55-AL-L L-Bracket Berm 187 gal. 5 Feet Width | AH4UXG 35LR93 BD-55-AL-L187 gal.PVCSquareBlackNoAluminumIndoor, Outdoor€370.27
BLACK DIAMOND BD-1010-AL-L L-Bracket Berm 748 gal. 10 Feet Width | AH4UXJ 35LR95 BD-1010-AL-L748 gal.PVCSquareBlackNoAluminumIndoor, Outdoor€547.55
BLACK DIAMOND BD-1020-AL-L L-Bracket Berm 1496 gal. | AH4UXK 35LR96 BD-1020-AL-L1496 gal.PVCRectangleBlackNoAluminumIndoor, Outdoor€843.17
BLACK DIAMOND BD-1030-AL-L L-Bracket Berm 2244 gal. 30 Feet Width | AH4UXL 35LR97 BD-1030-AL-L2244 gal.PolyethyleneRectangleBlackNoAluminumIndoor, Outdoor€1,044.05
BLACK DIAMOND BD-10601-AL-L L-Bracket Berm 4488 gal. 60 Feet Width | AH4UXM 35LR98 BD-10601-AL-L4488 gal.PVC-Black---€2,014.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BLACK DIAMOND BD-68-AL-L L-Bracket Berm 359 gal. 6 Feet Width
€454.40 /unit