COOPER B-LINE ARS-25-100-2 Rod Hanger, Zinc Plated, Carbon Steel, 1/4 Inch Rod Size | CH7DBK

COOPER B-LINE ARS-25-100-2 Hanger, 3/8 In - 16 Thread Size, Rod Hanger Type, 1 In Lg., 1/4 In For Pipe Size, Zn Plated

Item: CH7DBK Model: ARS-25-100-2
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger
FinishZinc Plated
For Pipe Size1/4"
Length1"
MaterialCarbon Steel
Shank Size1/4"
System Of MeasurementImperial
Thread Size3/8"-16
TypeRod Hanger

Shipping Info:

Country of OriginUS

Product Variants

ProductModelFor Pipe SizeThread SizeDepthShank SizeTypePrice
COOPER B-LINE ARC-25-125-2 Rod Hanger, Zinc Plated, Carbon Steel, 1/4 Inch Rod Size | CH7DBG ARC-25-125-21/2"-10 1/4"-Rod Hanger-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER B-LINE ARS-25-100-2 Hanger, 3/8 In - 16 Thread Size, Rod Hanger Type, 1 In Lg., 1/4 In For Pipe Size, Zn Plated