GRAINGER 30033 RED Hopper Lid, 81 cu ft Fits Truck Size, 3 cu yd Fits Truck Size | CQ2JAM

GRAINGER 30033 RED Hopper Lid, 81 cu ft Fits Truck Size, 3 cu yd Fits Truck Size

Item: CQ2JAM Model: 30033 REDCross Ref: 9MX02
In Stock

Get it by Monday, Jun 16

€1,029.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHopper Lid
ClosureResting Lid
ColorRed
FeaturesHelps Keep Trash Or Debris From Spilling Out Of Hopper
For Truck TypeSelf Dumping Hopper
For Use With Grainger Item Number4LLN1
Lid Material, Cover MaterialSteel
Overall Height2"
Overall Length89 1/4"
Overall Width59"
Closure TypeResting
Compatible Capacity - Cubic Foot81 cu. ft.
Compatible Capacity - Cubic Yard3 cu. yd.
Compatible With Grainger Part Number4LLN1
Compatible With Manufacturer Model Number30077 RED
MaterialSteel
Number Of Hinges2

Shipping Info:

Ship weight (kg) 114.75
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorOverall LengthOverall WidthOverall HeightClosureFor Truck TypeLid Material, Cover MaterialPrice
GRAINGER 5033 RED Hopper Lid, 13.6 cu ft Fits Truck Size, 4LLK1, Red | CQ2HZX 5033 REDRed52 1/4"38 3/4"2"Resting LidSelf Dumping HopperSteel€658.21
GRAINGER 5033 YELLOW Hopper Lid, 13.6 cu ft Fits Truck Size, 4LLK2, Yellow | CQ2HZY 5033 YELLOWYellow52 1/4"38 3/4"2"Resting LidSelf Dumping HopperSteel€658.21
GRAINGER 7533 RED Hopper Lid, 20.2 cu ft Fits Truck Size, 4LLK4, 59 Inch x 41 Inch x 2 in | CQ2HZZ 7533 REDRed59"41"2"Resting LidSelf Dumping HopperSteel€761.55
GRAINGER 7533 YELLOW Hopper Lid, 20.2 cu ft Fits Truck Size, 4LLK5, 59 Inch x 41 Inch x 2 in | CQ2JAA 7533 YELLOWYellow59"41"2"Resting LidSelf Dumping HopperSteel€704.87
GRAINGER 7533 ORANGE Hopper Lid, 20.2 cu ft Fits Truck Size, 8YA24, 59 Inch x 41 Inch x 2 in | CQ2JAB 7533 ORANGEOrange59"41"2"Resting LidSelf Dumping HopperSteel€745.25
GRAINGER 10033 ORANGE Hopper Lid, 27 cu ft Fits Truck Size, 1 cu yd Fits Truck Size | CQ2JAC 10033 ORANGEOrange64 1/4"41"2"Resting LidSelf Dumping HopperSteel€706.75
GRAINGER 10033 RED Hopper Lid, 27 cu ft Fits Truck Size, 1 cu yd Fits Truck Size | CQ2JAD 10033 REDRed64 1/4"41"2"Resting LidSelf Dumping HopperSteel€782.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 30033 RED Hopper Lid, 81 cu ft Fits Truck Size, 3 cu yd Fits Truck Size
€1,029.18 /unit