Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

COOPER ATKINS 50336-K Penetration Temperature Probe -40 To 500 Degree F | AD2GWY 3PEY5

COOPER ATKINS 50336-K Penetration Temperature Probe -40 To 500 Degree F

Item: AD2GWY Model: 50336-KCross Ref: 3PEY5
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€131.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPenetration Temperature Probe
Length6"
Probe ConnectorMini
Probe MaterialStainless Steel
Temp. Measuring ElementK Thermocouple
Temp. Range-40° to +500°
Temperature Measuring ElementK Thermocouple
UseAir Or Liquids
Wire Length48"
Cable MaterialPolyurethane Outer Jacket
Connector TypeMini Plug
For AirYes
For Liquids And GelsYes
For SolidsYes
Handle TypeT
Head MaterialStainless Steel
Manufacturer Warranty Length1 yr.
Probe BendStraight
Probe Length6"
Probe Sheath MaterialStainless Steel
Probe Size3/16" x 6"
Product TypePenetration Temperature Probe
Response Time2 sec. (In Liquids)
Sensor TypeThermocouple
Thermocouple TypeType K
Tip StyleNeedle

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.52
Ship length (cm)25.4
Ship width (cm)15.24
HS code9025900000
Country of OriginUS

Product Variants

ProductModelTemp. RangeProbe ConnectorProbe MaterialTemp. Measuring ElementTemperature Measuring ElementPrice
COOPER ATKINS 50143-K Penetration Temperature Probe -40 To 500 Degree F | AD2GWM 3PEX4 50143-K-40° to +500°MiniStainless SteelK ThermocoupleK Thermocouple€156.56
COOPER ATKINS 50209-K Penetration Temperature Probe -100 To 500 Degree F | AD2GWQ 3PEX7 50209-K-100° to +500°MiniStainless SteelK ThermocoupleK Thermocouple€141.59
COOPER ATKINS 50335-K Penetration Temperature Probe -40 To 500 Degree F | AD2GWX 3PEY4 50335-K-40° to +500°MiniStainless SteelK ThermocoupleK Thermocouple€95.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

COOPER ATKINS 50336-K Penetration Temperature Probe -40 To 500 Degree F
€131.99 /unit