Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER DDJNR163D-P Indexable Turning and Profiling Tool Holder, DDJN Toolholder, 55 Deg. Diamond | CU9KAR

WALTER TOOLS DDJNR163D-P 6824227 Indexable Turning and Profiling Tool Holder, DDJN Toolholder, 55 Deg. Diamond

Item: CU9KAR Model: DDJNR163D-PCross Ref: 56PL70 / 6824227
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€438.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Holder
Ansi CodeDDJNR163D-P
Approach Angle93°
Coolant FedCoolant Through
Cutting DirectionRight Hand
Insert Angle55°
Insert Clearance Angle
Insert Holding TypeTop And Hole Clamping
Insert Inscribed Circle3/8"
Insert ShapeDiamond
Overall Length6"
Shank Height1"
Shank Width1"
Toolholder StyleDDJN

Shipping Info:

Ship weight (kg) 0.7776
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginSE

Product Variants

ProductModelToolholder StyleInsert ShapeOverall LengthShank WidthCutting DirectionApproach AngleShank HeightInsert Holding TypePrice
WALTER CRDCN3225P09-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWB CRDCN3225P09-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDCN3225P12-A Indexable Turning and Profiling Tool Holder, CRDC Toolholder, Round | CU9JWC CRDCN3225P12-ACRDCRound170 mm25 mmNeutral45°32 mmTop Clamp€342.30
WALTER CRDNN2525M12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWD CRDNN2525M12-IDCRDNRound150 mm25 mmNeutral45°25 mmTop Clamp€268.21
WALTER CRDNN3225P12-ID Indexable Turning and Profiling Tool Holder, CRDN Toolholder, Round | CU9JWE CRDNN3225P12-IDCRDNRound170 mm25 mmNeutral45°32 mmTop Clamp€268.21
WALTER CRSNL3232P15-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWF CRSNL3232P15-IDCRSNRound170 mm32 mmLeft Hand45°32 mmTop Clamp€331.32
WALTER CRSNL2525X12-P Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWG CRSNL2525X12-PCRSNRound130 mm25 mmLeft Hand45°25 mmTop Clamp€403.82
WALTER CRSNL2525M12-ID Indexable Turning and Profiling Tool Holder, CRSN Toolholder, Round | CU9JWH CRSNL2525M12-IDCRSNRound150 mm25 mmLeft Hand45°25 mmTop Clamp€268.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS DDJNR163D-P 6824227 Indexable Turning and Profiling Tool Holder, DDJN Toolholder, 55 Deg. Diamond
€438.65 /unit