Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL Y-45S-SDS Gearbelt Pulley, 17 mm Belt Width, 45 Teeth, 8 mm Pitch, Steel | CR2JQP

CONTINENTAL Y-45S-SDS Gearbelt Pulley, 17 mm Belt Width, 45 Teeth, 8 mm Pitch, Steel

Item: CR2JQP Model: Y-45S-SDSCross Ref: 45PM77
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGearbelt Pulley
ConstructionPlain
For Belt Width16 mm
MaterialSteel
Number Of Teeth45
Outside Dia.113.22 mm
Pitch8 mm
Pitch Dia.114.59 mm
Width17 mm

Shipping Info:

Ship weight (kg) 0.981
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPitchNumber Of TeethPitch Dia.MaterialOutside Dia.Bore TypeBore Dia.For Belt WidthPrice
CONTINENTAL M-20S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 20 Teeth, Aluminum | CR2JLR M-20S-MPB ALUMINUM8 mm202.005"Aluminum1.969"Plain1/2"25 mm€486.20
CONTINENTAL M-22S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 22 Teeth, Aluminum | CR2JLT M-22S-MPB ALUMINUM8 mm222.206"Aluminum2.156"Plain1/2"25 mm€492.72
CONTINENTAL M-24S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 24 Teeth, Aluminum | CR2JLU M-24S-MPB ALUMINUM8 mm242.406"Aluminum2.344"Plain1/2"25 mm€504.65
CONTINENTAL M-26S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 26 Teeth, Aluminum | CR2JLV M-26S-MPB ALUMINUM8 mm262.607"Aluminum2.563"Plain1/2"25 mm€513.92
CONTINENTAL M-28S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 28 Teeth, Aluminum | CR2JLW M-28S-MPB ALUMINUM8 mm282.807"Aluminum2 3/4"Plain1/2"25 mm€523.05
CONTINENTAL M-30S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 30 Teeth, Aluminum | CR2JLX M-30S-MPB ALUMINUM8 mm303.008"Aluminum2.969"Plain1/2"25 mm€532.32
CONTINENTAL M-32S-MPB ALUMINUM Gearbelt Pulley, 25 mm Belt Width, 32 Teeth, Aluminum | CR2JLY M-32S-MPB ALUMINUM8 mm323.208"Aluminum3.156"Plain1/2"25 mm€542.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL Y-45S-SDS Gearbelt Pulley, 17 mm Belt Width, 45 Teeth, 8 mm Pitch, Steel
€289.31 /unit