DAYTON 6FLV8 Motor Start Capacitor, 220 to 250V AC, 189 To 227 mfd, Round, 2 1/16 Inch Dia. | CJ2WAN

DAYTON 6FLV8 Motor Start Capacitor, 220 to 250V AC, 189 To 227 mfd, Round, 2 1/16 Inch Dia.

Item: CJ2WAN Model: 6FLV8
Limited Availability
€27.77 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStart Capacitor
Case Height4 3/8"
Case MaterialPlastic
Connection TypeQuick Connect
Number Of Pieces1
Number Of Terminals2
Overall Height4 3/8"
Overall Width2 1/16"
ShapeRound
Tab Width1/4"
Terminal GenderMale
Capacitor ShapeRound
Capacitor Voltage220-250V AC
Diameter2 1/16"
For Use WithSingle Phase AC Motor Starting Circuits
Frequency Rating50/60 Hz
Max. Temperature65°C
Microfarad Rating189 µF to 227 µF
Min. Temperature-40°C
Motor Capacitor TypeMotor Start Capacitor
StandardsUL RECOGNIZED FOR US AND CANADA (E224674)
Terminal Tab Width1/4"
Voltage220-250V AC

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)11.13
Ship width (cm)5.23
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthTab WidthTerminal GenderConnection TypeStarts Per HourPrice
DAYTON 6FLW7 Motor Start Capacitor, 220 to 250V AC, 630 To 750 mfd, Round, 2 9/16 Inch Dia. | CJ2VXC 6FLW7------€65.27
DAYTON 6FLL8 Motor Start Capacitor, 110 to 125V AC, 829 To 995 mfd, Round, 1 13/16 Inch Dia. | CJ2VXD 6FLL84 3/8"1 13/16"1/4"MaleQuick Connect-€27.14
DAYTON 2MDT9 Motor Start Capacitor, 110 to 125V AC, 400 To 480 mfd, Round, 1 13/16 Inch Dia. | CJ2VXE 2MDT93 3/8"1 13/16"1/4"MaleQuick Connect20€18.23
DAYTON 6FLK5 Motor Start Capacitor, 110 to 125V AC, 300 To 360 mfd, Round, 1 7/16 Inch Dia. | CJ2VXF 6FLK54 3/8"1 7/16"1/4"MaleQuick Connect-€14.33
DAYTON 2MDR1 Motor Start Capacitor, 110 to 125V AC, 108 To 130 mfd, Round, 1 7/16 Inch Dia. | CJ2VXG 2MDR12 3/4"1 7/16"1/4"MaleQuick Connect20€8.37
DAYTON 2MER8 Motor Start Capacitor, 220 to 250V AC, 88 To 108 mfd, Round, 1 13/16 Inch Dia. | CJ2VXH 2MER83 3/8"1 13/16"1/4"MaleQuick Connect20€17.83
DAYTON 6FLV6 Motor Start Capacitor, 165V AC, 810 To 972 mfd, Round, 2 1/16 Inch Dia. | CJ2VXJ 6FLV64 3/8"2 1/16"1/4"MaleQuick Connect-€38.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 6FLV8 Motor Start Capacitor, 220 to 250V AC, 189 To 227 mfd, Round, 2 1/16 Inch Dia.
€27.77 /unit