Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL IGRD02525-150-G Air Hose, 1/4 Inch Hose Inside Dia, Red, 250 PSI | CR2EVH

CONTINENTAL IGRD02525-150-G Air Hose, 1/4 Inch Hose Inside Dia, Red, 250 PSI

Item: CR2EVH Model: IGRD02525-150-GCross Ref: 55CL21
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€482.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1000 psi
ColorRed
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
ConfigurationBulk Hose
Cover MaterialNitrile
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.1/4"
Length150 ft.
Max. Working Pressure @ 71 Deg. F250 psi
Outside Dia.1/2"
Safety Factor4:1
Temp. Range-20°F to +210°F
Tube MaterialNitrile
Hose ColorRed
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.1/4"
Hose Length150 ft.
Hose Outside Dia.1/2"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F250 psi

Shipping Info:

Ship weight (kg) 6.255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeColorSafety FactorCover MaterialInside Dia.Bend RadiusTube MaterialConfigurationPrice
CONTINENTAL IGBK05025-100-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDG IGBK05025-100-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€474.67
CONTINENTAL IGBK05025-150-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDH IGBK05025-150-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€669.65
CONTINENTAL IGBK05025-50-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDJ IGBK05025-50-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€245.53
CONTINENTAL IGBK05025-25-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDK IGBK05025-25-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€130.77
CONTINENTAL IGBK05030-50-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDL IGBK05030-50-G-40°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€281.55
CONTINENTAL IGBK05030-100-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDM IGBK05030-100-G-40°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€559.24
CONTINENTAL IGBK05030-15-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDN IGBK05030-15-G-40°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€91.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL IGRD02525-150-G Air Hose, 1/4 Inch Hose Inside Dia, Red, 250 PSI
€482.68 /unit