Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL IGBK05030-15-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDN

CONTINENTAL IGBK05030-15-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI

Item: CR2EDN Model: IGBK05030-15-GCross Ref: 55CK69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€101.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Hose
Burst Pressure1200 psi
ColorBlack
Compatible ChemicalsDeionized Water, Fresh Water, Salt Water
ConfigurationBulk Hose
Cover MaterialNitrile
Hose Reinforcement MaterialFiber
Hose Strain ReliefNo
Inside Dia.1/2"
Length15 ft.
Max. Working Pressure @ 71 Deg. F300 psi
Outside Dia.0.812"
Safety Factor4:1
Temp. Range-40°F to +210°F
Tube MaterialNitrile
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialNitrile
Hose Inside Dia.1/2"
Hose Length15 ft.
Hose Outside Dia.0.8125"
Hose Tube MaterialNitrile
Max. Working Pressure @ 70 F300 psi
StandardsUSMSHA NO. 2G-IC-14C/39

Shipping Info:

Ship weight (kg) 1.1318
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeColorSafety FactorCover MaterialInside Dia.Bend RadiusTube MaterialConfigurationPrice
CONTINENTAL IGBK05025-100-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDG IGBK05025-100-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€474.67
CONTINENTAL IGBK05025-150-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDH IGBK05025-150-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€669.65
CONTINENTAL IGBK05025-50-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDJ IGBK05025-50-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€245.53
CONTINENTAL IGBK05025-25-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 250 PSI | CR2EDK IGBK05025-25-G-20°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€130.77
CONTINENTAL IGBK05030-50-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDL IGBK05030-50-G-40°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€281.55
CONTINENTAL IGBK05030-100-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDM IGBK05030-100-G-40°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€559.24
CONTINENTAL IGBK05030-150-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI | CR2EDP IGBK05030-150-G-40°F to +210°FBlack4:1Nitrile1/2"-NitrileBulk Hose€776.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL IGBK05030-15-G Air Hose, 1/2 Inch Hose Inside Dia, Black, 300 PSI
€101.34 /unit