Flat Shipping

Flat Shipping at €24.99 + VAT

CONTINENTAL 20673581 Material Hose, 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWJ

CONTINENTAL 20673581 Material Hose, 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, Black

Item: CR2KWJ Model: 20673581Cross Ref: 48XU84
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€811.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMaterial Hose
ColorBlack
Cover MaterialStyrene Butadiene Rubber
For Media TypeAbraisive Materials, Air, Nitrogen Gas, Water
Hose ColorBlack
Hose ConfigurationBulk Hose
Hose Cover MaterialSBR
Hose Inside Dia.1/2"
Hose Length50 ft.
Hose Outside Dia.1.094"
Hose Tube MaterialRubber
Max. Working Pressure @ 70 Deg. F150 psi
Not Recommended ChemicalsBeverage, Dry Food, Fuel Oil, Liquid Propane, Lp Gas, Lubricated Air, Natural Gas, Oxygen, Parrafins (Wax), Refrigerant R-12, Refrigerant R-134A, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Steam
Temp. Range-25°F to +180°F
Tube Material - Material HoseRubber
Max. Working Pressure @ 70 F150 psi
StandardsRMA CLASS B

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeHose Inside Dia.Hose LengthHose ColorHose Cover MaterialHose Tube MaterialMax. Working Pressure @ 70 Deg. FHose Outside Dia.Price
CONTINENTAL 20013684 Food Hose, 2 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear | CR2JJQ 200136840°F to +158°F2"100 ft.ClearPVCTPU30 psi2.562"€894.40
CONTINENTAL 20013688 Food Hose, 3 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear | CR2JJR 20013688--------€2,180.28
CONTINENTAL 20673585 Material Hose, 1 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWF 20673585-25°F to +180°F1 1/2"50 ft.BlackSBRRubber150 psi2.391"€1,232.49
CONTINENTAL 20673583 Material Hose, 1 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWH 20673583-25°F to +180°F1"50 ft.BlackSBRRubber150 psi1.906"€1,114.49
CONTINENTAL 20013688 Material Hose, 4 Inch Size Hose Inside Dia, 100 ft Hose Length, 27 PSI, PVC, Blue | CR2KWT 200136880°F to +158°F4"------€3,237.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20673581 Material Hose, 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, Black
€811.80 /unit