CONTINENTAL 20013684 Food Hose, 2 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear | CR2JJQ

CONTINENTAL 20013684 Food Hose, 2 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear

Item: CR2JJQ Model: 20013684Cross Ref: 55CN81
In Stock

Get it by Monday, Jun 16

€976.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Hose
AntimicrobialNo
Bend Radius6"
Burst Pressure90 psi
For Media TypeAir, Bleach, Calcium Chloride, Carbon Dioxide, Ethanol, Ethylene Glycol, Fuel Oil, Glycerin, Heptane, Hexane, Hydrochloric Acid, Hydrofluoric Acid, Methanol, Nitric Acid, Nitrogen Gas, Sodium Bisulfate, Sodium Hydroxide, Solvents, Sulfuric Acid, Water
Hose ColorClear
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Inside Dia.2"
Hose Length100 ft.
Hose Outside Dia.2.562"
Hose Reinforcement MaterialPVC
Hose Tube MaterialTPU
Max. Working Pressure @ 70 Deg. F30 psi
Safety Factor31
Static Control WireYes
Temp. Range0°F to +158°F
Vacuum Rating29 in. hg
Max. Working Pressure @ 70 F30 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Bisulfite, Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene

Shipping Info:

Ship weight (kg) 36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelTemp. RangeHose Inside Dia.Hose LengthHose ColorHose Cover MaterialHose Tube MaterialMax. Working Pressure @ 70 Deg. FHose Outside Dia.Price
CONTINENTAL 20013688 Food Hose, 3 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear | CR2JJR 20013688--------€2,180.28
CONTINENTAL 20673585 Material Hose, 1 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWF 20673585-25°F to +180°F1 1/2"50 ft.BlackSBRRubber150 psi2.391"€1,232.49
CONTINENTAL 20673583 Material Hose, 1 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWH 20673583-25°F to +180°F1"50 ft.BlackSBRRubber150 psi1.906"€1,114.49
CONTINENTAL 20673581 Material Hose, 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWJ 20673581-25°F to +180°F1/2"50 ft.BlackSBRRubber150 psi1.094"€743.90
CONTINENTAL 20013688 Material Hose, 4 Inch Size Hose Inside Dia, 100 ft Hose Length, 27 PSI, PVC, Blue | CR2KWT 200136880°F to +158°F4"------€3,237.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20013684 Food Hose, 2 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear
€976.05 /unit