CONTINENTAL 20013688 Food Hose, 3 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear | CR2JJR

CONTINENTAL 20013688 Food Hose, 3 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear

Item: CR2JJR Model: 20013688Cross Ref: 55CN82
In Stock

Get it by Monday, Jun 16

€2,379.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Hose
Vacuum Rating29 in. hg
Bend Radius8"
Burst Pressure90 psi
Hose ColorClear
Hose ConfigurationBulk Hose
Hose Cover MaterialPVC
Hose Inside Dia.3"
Hose Length100 ft.
Hose Outside Dia.3 11/16"
Hose Reinforcement MaterialPVC
Hose Tube MaterialTPU
Max. Working Pressure @ 70 F30 psi
Not Recommended ChemicalsAcetic Acid (Glacial), Acetic Acid 20%, Acetic Acid 80%, Acetone, Ammonia (Liquids), Ammonium Hydroxide, Anhydrous Ammonia, Automatic Transmission Fluid, Beverage, Cyclohexane, DEF, Diesel Fuel, Dry Food, E85, Ethyl Acetate, Formaldehyde, Formaldehyde 40%, Formic Acid, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Hydrogen Peroxide, Isopropyl (Isopropanol), Kerosene, Methyl Chloride, Methyl Ethyl Ketone (MEK), Naphtha, Natural Gas, Nitric Acid (50% Solution), Nitric Acid (Concentrated Solution), Oxygen, Parrafins (Wax), Phosphoric Acid (40% Solution), Potassium Hydroxide (50%), Refrigerant R-12, Refrigerant R-134a, Refrigerant R-22, Refrigerant R-404A, Refrigerant R-407C, Refrigerant R-502, Sodium Bisulfite, Steam, Sulfuric Acid (10%-75%), Sulfuric Acid (75%-100%), Toluene, Trichlorethylene (50%), Turpentine, Xylene
Safety Factor3:1
Static Control WireYes
Temp. Range0°F to 158°F

Shipping Info:

Ship weight (kg) 56.25
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelTemp. RangeHose Inside Dia.Hose LengthHose ColorHose Cover MaterialHose Tube MaterialMax. Working Pressure @ 70 Deg. FHose Outside Dia.Price
CONTINENTAL 20013684 Food Hose, 2 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear | CR2JJQ 200136840°F to +158°F2"100 ft.ClearPVCTPU30 psi2.562"€894.40
CONTINENTAL 20673585 Material Hose, 1 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWF 20673585-25°F to +180°F1 1/2"50 ft.BlackSBRRubber150 psi2.391"€1,232.49
CONTINENTAL 20673583 Material Hose, 1 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWH 20673583-25°F to +180°F1"50 ft.BlackSBRRubber150 psi1.906"€1,114.49
CONTINENTAL 20673581 Material Hose, 1/2 Inch Size Hose Inside Dia, 50 ft Hose Length, 150 PSI, SBR, Black | CR2KWJ 20673581-25°F to +180°F1/2"50 ft.BlackSBRRubber150 psi1.094"€743.90
CONTINENTAL 20013688 Material Hose, 4 Inch Size Hose Inside Dia, 100 ft Hose Length, 27 PSI, PVC, Blue | CR2KWT 200136880°F to +158°F4"------€3,237.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONTINENTAL 20013688 Food Hose, 3 Inch Hose Inside Dia, 100 ft Hose Length, 30 PSI, PVC, Clear
€2,379.37 /unit