Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48UR36 Coated Glove, 2XL, Nitrile, Kevlar, 1 Pair | CR2CDL

CONDOR 48UR36 Coated Glove, 2XL, Nitrile, Kevlar, 1 Pair

Item: CR2CDL Model: 48UR36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA2
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureFoam
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Impact Protection StyleStandard
Includes Reinforced Thumb CrotchNo
Knit MaterialKevlar
Knit Material ColorYellow
Latex-freeNo
Length11"
Liner MaterialNylon
Lint-freeNo
Pairs Per Package1
PerformanceGeneral Purpose
Silicone-freeNo
Size11 , 2XL
Thickness13 ga.
Touchscreen CompatibleNo
Cuff StyleKnit
Glove Coating CoveragePalm
Glove ConstructionSeamless Knit
Glove Length11"
Glove Liner MaterialNylon
Glove PerformanceGeneral Purpose
Glove StyleKnit
StandardsANSI 105, EN388

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TypeSizeKnit MaterialCoating TextureDouble-dippedKnit Material ColorPkg. Qty.Price
CONDOR 48UR46 Coated Glove, 2XL, Dotted, PVC, Kevlar, 1 Pair | CR2CDC 48UR46A4FullDotted2XLKevlarDottedNoYellow2€17.62
CONDOR 786ET8 Coated Glove, 2XL, Latex, Gray, 1 Pair | CR2CDD 786ET8A2PalmDipped2XL-RoughNoGray2€5.15
CONDOR 48UR31 Coated Glove, 2XL, Latex, Kevlar, 1 Pair | CR2CDE 48UR31A5PalmDipped2XLKevlarRoughNoYellow2€17.75
CONDOR 48UR16 Coated Glove, 2XL, Latex, Yellow, 1 Pair | CR2CDF 48UR16A3PalmDipped2XLStainless SteelRoughNoYellow2€13.21
CONDOR 48UR11 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair | CR2CDG 48UR11A4PalmDipped2XLHPPEFoamNoGray2€15.80
CONDOR 48UR01 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair | CR2CDH 48UR01A3PalmDipped2XLHPPEFoamNoGray2€11.58
CONDOR 48UR06 Coated Glove, 2XL, Nitrile, HPPE, Pr, 1 Pair | CR2CDJ 48UR06A3PalmDipped2XLHPPEFoamNoGray2€9.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48UR36 Coated Glove, 2XL, Nitrile, Kevlar, 1 Pair
€12.75 /pack