Flat Shipping

Flat Shipping at €24.99 + VAT

CONDOR 48UR11 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair | CR2CDG

CONDOR 48UR11 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair

Item: CR2CDG Model: 48UR11
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.69 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlove
Ansi/isea Cut LevelA4
Coating CoveragePalm
Coating MaterialNitrile
Coating TextureFoam
Coating TypeDipped
ConstructionSeamless Knit
CuffKnit
Double-dippedNo
Fda CompliantNo
Glove Coating ColorBlack
Glove Hand StyleLeft And Right Hand
Glove TypeKnit
Hand Protection StyleGlove
Hazard TypeCut Resistant
Includes Reinforced Thumb CrotchNo
Knit MaterialHPPE
Knit Material ColorGray
Latex-freeNo
Length11"
Lint-freeNo
Pairs Per Package12
PerformanceGeneral Purpose
Silicone-freeNo
Size11 , 2XL
Thickness10 ga.
Touchscreen CompatibleNo

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelAnsi/isea Cut LevelCoating CoverageCoating TypeSizeKnit MaterialCoating TextureDouble-dippedKnit Material ColorPkg. Qty.Price
CONDOR 48UR46 Coated Glove, 2XL, Dotted, PVC, Kevlar, 1 Pair | CR2CDC 48UR46A4FullDotted2XLKevlarDottedNoYellow2€17.62
CONDOR 786ET8 Coated Glove, 2XL, Latex, Gray, 1 Pair | CR2CDD 786ET8A2PalmDipped2XL-RoughNoGray2€5.15
CONDOR 48UR31 Coated Glove, 2XL, Latex, Kevlar, 1 Pair | CR2CDE 48UR31A5PalmDipped2XLKevlarRoughNoYellow2€17.75
CONDOR 48UR16 Coated Glove, 2XL, Latex, Yellow, 1 Pair | CR2CDF 48UR16A3PalmDipped2XLStainless SteelRoughNoYellow2€13.21
CONDOR 48UR01 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair | CR2CDH 48UR01A3PalmDipped2XLHPPEFoamNoGray2€11.58
CONDOR 48UR06 Coated Glove, 2XL, Nitrile, HPPE, Pr, 1 Pair | CR2CDJ 48UR06A3PalmDipped2XLHPPEFoamNoGray2€9.35
CONDOR 48UR41 Coated Glove, 2XL, Nitrile, Kevlar, 1 Pair | CR2CDK 48UR41A4PalmDipped2XLKevlarFoamNoYellow2€20.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

CONDOR 48UR11 Coated Glove, 2XL, Nitrile, HPPE, 1 Pair
€13.69 /pack